705 MIDDLE STREET
MIDDLETOWN, CT 06457-7560
Shape | Linear |
Number of Lamps | 6.0000 |
---|---|---|---|
Item Name | Under Cabinet Fixture |
Lumens | 284 Lumens |
Lamp Wattage | 6.5 Watt |
Finish | Antique Bronze, Baked Enamel Housing |
Environmental Conditions | Indoor |
Dimmable | Yes |
Socket Type | No |
Voltage Rating | 120 Volt |
Standards | UL/cUL Listed |
Energy Star Flag | No |
Country Of Origin | China |
RoHS Flag | Contact manufacturer |
UNSPSC | 39112102 |
GTIN | 00785247165933 |
Shade Type | Tempered Micro-Prismatic Glass Lens |
Lamp Type/Designation | LED |
Lamp Included | No |
Fixture Wattage | 39 Watt |
Driver Type | Smooth and Continuous Dimming on Most Incandescent or ELV Dimmer Switch |
Degree of Protection | No |
Dimensions | 12 Inch Length x 3-1/2 Inch Width x 1 Inch Height |
Collection | Hide-a-Lite III |
CRI | 80.0000 |
Feature8 | Actual CRI: 80+ |
Construction | Extruded Aluminum Frame, Polycarbonate End Plates |
Color | Brown |
Manufacturer Part Number | P7012-20 |
Manufacturer Name | Progress Lighting |
UPC | 78524716593 |
Average Life | 35000 Hour |
Color Temperature | 3000K |
Brand Name | Progress Lighting |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.