Is Discontinued | No |
Is Hazardous | No |
---|---|---|---|
List UOM Qty | 1 |
Order UOM | ea |
Fixture Wattage | 32 Watt |
Shape | No |
Lamp Type/Designation | (1) 32 Watt F32T8 Linear Fluorescent |
Socket Type | Bi-Pin Twist-In |
Voltage Rating | 120 Volt |
Style | Utilitarian/Commodity |
Lamp Included | No |
Shade Size | 48-1/8 Inch Length x 1-5/8 Inch Width x 1-3/8 Inch Height |
Shade Type | White Acrylic Diffuser |
Standards | UL Listed, cUL Certified |
GTIN | 00785247172832 |
UNSPSC | 39111528 |
RoHS Flag | Contact manufacturer |
Country Of Origin | China |
Energy Star Flag | No |
sku | 129315 |
Number of Lamps | 1.0000 |
UPC | 78524717283 |
Manufacturer Name | Progress Lighting |
Manufacturer Part Number | P7009-30EBS |
Ballast Type | 120 Volt NPF Electronic |
Mounting | Flush |
Lamp Wattage | 32 Watt |
Item Name | Under Cabinet Light Fixture |
Finish | White Baked Enamel |
Dimmable | No |
Dimensions | 48-3/16 Inch Length x 3-15/16 Inch Width x 1-3/8 Inch Height |
Degree of Protection | No |
Construction | Steel |
Brand Name | Progress Lighting |
Is Not Returnable | No |
Hazardous Materials Code | B |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.