Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P645-TG IC 6-Inch Round Recessed 45-Degree Slope Housing 1-Light

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P645-TG IC 6-Inch Round Recessed 45-Degree Slope Housing 1-Light

SKU: 1003
Progress Lighting Recessed - Housing Collection 6-Inch Recessed 45-degree slope housing in nickel-plated brass screw shell finish, features aluminum construction. This utilitarian/commodity recessed 45-degree slope housing accommodates one 65-/75-Watt PAR30/BR30 incandescent lamp. Lamp comes with medium socket. This round housing is ceiling joist mountable. Housing is UL/cUL listed.
  • Access door in housing for field inspection of wiring
  • Trim-Lok action forces trim to fit snugly against the ceiling
  • Medium ceramic socket

Overview

Progress Lighting Recessed - Housing Collection 6-Inch Recessed 45-degree slope housing in nickel-plated brass screw shell finish, features aluminum construction. This utilitarian/commodity recessed 45-degree slope housing accommodates one 65-/75-Watt PAR30/BR30 incandescent lamp. Lamp comes with medium socket. This round housing is ceiling joist mountable. Housing is UL/cUL listed.

Specifications

Number of Lamps
1.0000
Shape
Round
Socket Type
BR30/PAR30 Medium
Ceiling Type
Insulated
Energy Star Flag
No
Standards
UL Listed, cUL Certified (Feed Through Branch Wiring)
Lamp Included
No
Country Of Origin
Mexico
Lamp Type/Designation
65/75 Watt PAR30/BR30 Incandescent
Shade Type
No
Trim Size
6 Inch
Component Type
Housing
Trim Type
No
RoHS Flag
Contact manufacturer
UNSPSC
39111530
GTIN
00785247105496
Style
Utilitarian/Commodity
Mounting
Ceiling Joists/In Suspended Ceilings
UPC
78524710549
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P645-TG
Lamp Wattage
65/75 Watt
Item Name
Recessed 45 Degree Slope Housing
Finish
No
Dimmable
No
Dimensions
8-3/8 Inch Width x 7-5/8 Inch Depth x 13 Inch Height
Degree of Protection
No
Brand Name
Progress Lighting
Construction
Aluminum

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.