Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P6369-28 Track Head Ceiling Light 250-Watt 120-Volt White High Tech

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P6369-28 Track Head Ceiling Light 250-Watt 120-Volt White High Tech

SKU: 41436
Progress Lighting High Tech Collection Contemporary/modern style track head ceiling light in white finish, features steel construction. This ceiling light uses one 250-Watt incandescent lamp that has porcelain PAR-38 sockets. Lamp has voltage rating of 120-Volts. It measures 5-Inch x 7-Inch. This ceiling light offers 1-Circuit track mounting for simple and easy installations. This ceiling light features quarter locking action for adjusting turn and tab locks to avoid accidental removal. This track head ceiling light supports 360-degree rotation and 0 - 90-degree vertical swing. It is suitable for kitchen and room lighting. Ceiling light is UL/cUL listed.
  • Gimbal ring assembly features steel construction
  • Has porcelain socket
  • Has steel construction

Overview

Progress Lighting High Tech Collection Contemporary/modern style track head ceiling light in white finish, features steel construction. This ceiling light uses one 250-Watt incandescent lamp that has porcelain PAR-38 sockets. Lamp has voltage rating of 120-Volts. It measures 5-Inch x 7-Inch. This ceiling light offers 1-Circuit track mounting for simple and easy installations. This ceiling light features quarter locking action for adjusting turn and tab locks to avoid accidental removal. This track head ceiling light supports 360-degree rotation and 0 - 90-degree vertical swing. It is suitable for kitchen and room lighting. Ceiling light is UL/cUL listed.

Specifications

Collection
High Tech
Socket Type
Medium
Voltage Rating
120 Volt
Style
Contemporary/Modern
Shape
No
Number of Lamps
1.0000
Standards
UL Listed, cUL Certified
Lamp Included
No
Lamp Type/Designation
(1) 250 Watt PAR38 Incandescent
Shade Type
No
GTIN
00785247636921
UNSPSC
39111508
RoHS Flag
Contact manufacturer
Country Of Origin
China
Energy Star Flag
No
Degree of Protection
No
Manufacturer Part Number
P6369-28
Manufacturer Name
Progress Lighting
UPC
78524763692
Mounting
Single-Circuit Track
Brand Name
Progress Lighting
Construction
Steel
Dimensions
5 Inch Width x 7 Inch Height
Dimmable
No
Finish
White
Item Name
Track Head Ceiling Light
Lamp Wattage
250 Watt
Is PFA Discontinued
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.