Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P6280-31 Universal 1-Circuit Track Light 120 Volt 300 Watt Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P6280-31 Universal 1-Circuit Track Light 120 Volt 300 Watt Black

SKU: 271185
Progress Lighting Universal 1-circuit track light fixture in black color, has steel construction for added durability. It utilizes (1) 300-Watt incandescent lamp for energy efficiency, superior color rendering and long life. It features tab lock to prevent accidental removal and provides 0 to 90 degree vertical swing for ease of use. It is perfect for use with Alpha P9100 series track. The fixture is suitable for kitchen lighting and/or great room lighting. 1-Circuit track light fixture is UL and cUL listed.
  • 1/4 turn locking action
  • Polarity oriented
  • Single stem, friction lock
  • Porcelain socket with nickel-plated brass screw shell
  • For kitchen lighting and/or great room lighting

Overview

Progress Lighting Universal 1-circuit track light fixture in black color, has steel construction for added durability. It utilizes (1) 300-Watt incandescent lamp for energy efficiency, superior color rendering and long life. It features tab lock to prevent accidental removal and provides 0 to 90 degree vertical swing for ease of use. It is perfect for use with Alpha P9100 series track. The fixture is suitable for kitchen lighting and/or great room lighting. 1-Circuit track light fixture is UL and cUL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lamp Included
No
Head Dimension
2 Inch Dia
Voltage Rating
120 Volt
Style
Contemporary/Modern
Socket Type
Medium
Lamp Type/Designation
(1) 300 Watt Incandescent
RoHS Flag
Contact manufacturer
Shade Type
No
Standards
UL/cUL Listed
GTIN
00785247628612
UNSPSC
39111508
Country Of Origin
China
Energy Star Flag
No
sku
271185
Shape
No
UPC
78524762861
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P6280-31
Number of Lamps
1.0000
Brand Name
Progress Lighting
Construction
Steel
Mounting
Track
Lamp Wattage
300 Watt
Item Name
Universal 1-Circuit Track Light
For Use With
Alpha P9100 Series Track
Finish
Black
Dimmable
No
Dimensions
4-7/8 Inch Height
Degree of Protection
No
Is Not Returnable
No
Hazardous Materials Code
B

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.