Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P6144-30 Multi Directional Roundback Wall/Ceiling Fixture 75-Watt 120-Volt AC Painted White Directionals

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P6144-30 Multi Directional Roundback Wall/Ceiling Fixture 75-Watt 120-Volt AC Painted White Directionals

SKU: 95957
Progress Lighting Directionals Collection Multi directional roundback wall/ceiling fixture in white color, features steel construction with painted finish for effective corrosion resistance. The fixture delivers 75-Watts of superior light output using 75-Watt medium PAR30 incandescent lamp. It has a dimension of 5-Inch x 6-5/8-Inch x 4-3/4-Inch. Fixture is cCSAus listed.
  • Multi Directional Light
  • Round Back
  • Canopy covers a standard 4-Inch hexagonal recessed outlet box
  • Companion fixtures are available
  • Comes with 1 year warranty

Overview

Progress Lighting Directionals Collection Multi directional roundback wall/ceiling fixture in white color, features steel construction with painted finish for effective corrosion resistance. The fixture delivers 75-Watts of superior light output using 75-Watt medium PAR30 incandescent lamp. It has a dimension of 5-Inch x 6-5/8-Inch x 4-3/4-Inch. Fixture is cCSAus listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
sku
95957
Shape
No
Shade Type
No
Collection
Directionals
Construction
Steel
RoHS Flag
Contact manufacturer
Number of Lamps
1.0000
Brand Name
Progress Lighting
Color
White
Voltage Rating
120 Volt AC
Country Of Origin
China
Finish
Painted White
GTIN
00785247131259
Fixture Wattage
75 Watt
Mounting
Wall/Ceiling
UNSPSC
39111508
Item Name
Multi Directional Roundback Wall/Ceiling Fixture
Energy Star Flag
No
Manufacturer Part Number
P6144-30
Manufacturer Name
Progress Lighting
Degree of Protection
No
Lamp Wattage
75 Watt
Lamp Type/Designation
(1) 75 Watt PAR30 Incandescent
Lamp Included
No
Socket Type
Medium Ceramic
UPC
78524713125
Standards
cCSAus Certified
Dimensions
5 Inch Width x 6-5/8 Inch Depth x 4-3/4 Inch Height
Dimmable
No
Hazardous Materials Code
B

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.