Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P6019-31 2-Light Ceiling Fixture 60-Watt 120-Volt Black Paint

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P6019-31 2-Light Ceiling Fixture 60-Watt 120-Volt Black Paint

SKU: 260184
Progress Lighting Traditional/classic ceiling fixture has aluminum construction with black painted finish for long-life durability. It features medium socket and clear seeded glass curved panel shade. It operates at a voltage rating of 120-Volts and power rating of 120-Watts. This fixture supports up to two 60-Watt incandescent lamps. The ceiling fixture is cCSAus listed.
  • Comes in traditional/classic style
  • Has a fixture wattage of 120-Watts
  • Has a voltage rating of 120-Volts

Overview

Progress Lighting Traditional/classic ceiling fixture has aluminum construction with black painted finish for long-life durability. It features medium socket and clear seeded glass curved panel shade. It operates at a voltage rating of 120-Volts and power rating of 120-Watts. This fixture supports up to two 60-Watt incandescent lamps. The ceiling fixture is cCSAus listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
120 Watt
Style
Traditional/Classic
Voltage Rating
120 Volt
Socket Type
Medium
Shape
No
Lamp Included
No
UNSPSC
39111600
Lamp Type/Designation
(2) 60 Watt Incandescent
Shade Type
Clear Seeded Glass Curved Panel
Standards
cCSAus Certified
GTIN
00785247172498
Number of Lamps
2.0000
RoHS Flag
Contact manufacturer
Country Of Origin
China
Energy Star Flag
No
Mounting
Ceiling
UPC
78524717249
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P6019-31
Lamp Wattage
60 Watt
Item Name
Ceiling Fixture
Finish
Black Painted
Dimmable
No
Dimensions
11 Inch Dia x 6-3/16 Inch Height
Construction
Aluminum
Brand Name
Progress Lighting
Degree of Protection
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.