Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P6001-31 1-Light Wall Sconce 100-Watt 120-Volt Black Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P6001-31 1-Light Wall Sconce 100-Watt 120-Volt Black Powder Coated

SKU: 128175
Progress Lighting Traditional/casual wall sconce has aluminum construction with black powder with coated finish for long-life durability. It supports one 100-Watt incandescent lamp. This wall sconce features medium socket and etched umber glass shade. It operates at a voltage rating of 120-Volts and power rating of 100-Watts. The wall sconce is cCSAus listed.
  • A19 bulb
  • Comes in traditional/casual style
  • Has a fixture wattage of 100-Watts

Overview

Progress Lighting Traditional/casual wall sconce has aluminum construction with black powder with coated finish for long-life durability. It supports one 100-Watt incandescent lamp. This wall sconce features medium socket and etched umber glass shade. It operates at a voltage rating of 120-Volts and power rating of 100-Watts. The wall sconce is cCSAus listed.

Specifications

Shape
No
Voltage Rating
120 Volt
Style
Traditional/Casual
Socket Type
Medium
Number of Lamps
1.0000
Lamp Included
No
Lamp Type/Designation
(1) 100 Watt A19 Incandescent
Shade Type
Etched Glass
Standards
cCSAus Certified
GTIN
00785247167944
UNSPSC
39111600
RoHS Flag
Contact manufacturer
Country Of Origin
China
Energy Star Flag
No
Construction
Aluminum
Manufacturer Part Number
P6001-31
Manufacturer Name
Progress Lighting
UPC
78524716794
Mounting
Wall
Finish
Black Powder Coated
Lamp Wattage
100 Watt
Item Name
Wall Sconce
Dimmable
No
Dimensions
7-3/4 Inch Width x 9 Inch Depth x 12-1/4 Inch Height
Degree of Protection
No
Brand Name
Progress Lighting
Is PFA Discontinued
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.