Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P5987-122 1-Light Wall Sconce 100-Watt 120-Volt Aged Copper Powder with Liquid Top Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P5987-122 1-Light Wall Sconce 100-Watt 120-Volt Aged Copper Powder with Liquid Top Coated

SKU: 247096
Progress Lighting Traditional/formal wall sconce has aluminum construction with aged copper powder with liquid top-coated finish for long-life durability. It supports one 100-Watt incandescent lamp. This wall sconce features medium socket and etched umber glass shade. It operates at a voltage rating of 120-Volts and power rating of 100-Watts. The wall sconce is UL/cUL listed.
  • A19 bulb
  • Comes in traditional/formal style
  • Has a fixture wattage of 100-Watts

Overview

Progress Lighting Traditional/formal wall sconce has aluminum construction with aged copper powder with liquid top-coated finish for long-life durability. It supports one 100-Watt incandescent lamp. This wall sconce features medium socket and etched umber glass shade. It operates at a voltage rating of 120-Volts and power rating of 100-Watts. The wall sconce is UL/cUL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Style
Traditional/Formal
Voltage Rating
120 Volt
Socket Type
Medium
Shape
No
Lamp Included
No
UNSPSC
39111600
Lamp Type/Designation
(1) 100 Watt A19 Incandescent
Shade Type
Etched Umber Glass
Standards
UL/cUL Listed
GTIN
00785247167982
Number of Lamps
1.0000
RoHS Flag
Contact manufacturer
Country Of Origin
China
Energy Star Flag
No
sku
247096
Mounting
Wall
UPC
78524716798
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P5987-122
Lamp Wattage
100 Watt
Item Name
Wall Sconce
Finish
Aged Copper Powder with Liquid Top Coated
Dimmable
No
Dimensions
6-1/2 Inch Width x 7-1/2 Inch Depth x 10-7/8 Inch Height
Construction
Aluminum
Brand Name
Progress Lighting
Degree of Protection
No
Hazardous Materials Code
B
Is Not Returnable
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.