Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P5915-16 2-Light Wall Lantern 26-Watt 120-Volt Satin Aluminum Powder Coated Parker

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P5915-16 2-Light Wall Lantern 26-Watt 120-Volt Satin Aluminum Powder Coated Parker

SKU: 130536
Progress Lighting Parker Collection 2-Light wall lantern in satin aluminum powder-coated finish, features die-cast aluminum housing. A white acrylic half cylinder shade brings elegance to the home. This contemporary/modern style lantern uses two 26-Watt compact fluorescent lamps. GU24 Plastic socket lamp has voltage rating of 120-Volts. It measures 5-3/8-Inch x 4-Inch x 16-7/8-Inch. Wall mountable lantern comes with 6-Inch lead wire for hassle-free installation. It is ideal for outdoor lighting. Lantern is cCSAus wet location listed and Title 24 compliant.
  • Mounting strap for outlet box included
  • Power rating of 52-Watts
  • Has satin aluminum and powder coated finish

Overview

Progress Lighting Parker Collection 2-Light wall lantern in satin aluminum powder-coated finish, features die-cast aluminum housing. A white acrylic half cylinder shade brings elegance to the home. This contemporary/modern style lantern uses two 26-Watt compact fluorescent lamps. GU24 Plastic socket lamp has voltage rating of 120-Volts. It measures 5-3/8-Inch x 4-Inch x 16-7/8-Inch. Wall mountable lantern comes with 6-Inch lead wire for hassle-free installation. It is ideal for outdoor lighting. Lantern is cCSAus wet location listed and Title 24 compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
52 Watt
Style
Contemporary/Modern
Collection
Parker
Voltage Rating
120 Volt
Socket Type
GU24
Shape
No
Lamp Included
No
UNSPSC
39111600
Lamp Type/Designation
(2) 26 Watt CFL
Shade Size
4-1/4 Inch Dia x 11-3/4 Inch Length x 3-1/8 Inch Height
Shade Type
White Acrylic Half Cylinder
Standards
cCSAus Certified (Only with Top and Bottom Closures in Place), Title 24 Compliant
GTIN
00785247159338
Number of Lamps
2.0000
RoHS Flag
Contact manufacturer
Country Of Origin
China
Energy Star Flag
No
Mounting
Wall
UPC
78524715933
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P5915-16
Lamp Wattage
26 Watt
Item Name
Wall Lantern
Finish
Satin Aluminum and Powder Coated
Dimmable
No
Dimensions
5-3/8 Inch Width x 4 Inch Depth x 16-7/8 Inch Height
Construction
Die Cast Aluminum
Brand Name
Progress Lighting
Degree of Protection
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.