Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P5899-108 2-Light Wall Lantern 100-Watt 120-Volt Oil Rubbed Bronze Painted Penfield

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P5899-108 2-Light Wall Lantern 100-Watt 120-Volt Oil Rubbed Bronze Painted Penfield

SKU: 449682
Progress Lighting Penfield Collection Contemporary/modern style 200-Watt outdoor wall lantern in oil rubbed bronze painted finish, features aluminum and brass construction. The outer clear glass cylinder/inner white opal glass cylinder reflector ensures uniform light distribution. This lantern supports two 100-Watt medium porcelain incandescent lamps that have voltage rating of 120-Volts. It measures 8-Inch Dia x 10-3/8-Inch x 24-Inch. This wall mountable lantern comes with 6-Inch lead wire and mounting strap for easy installation. Lantern is cCSAus certified.
  • Two light wall lantern with smooth contemporary curves highlighted by a clear glass exterior surrounding an opal glass interior
  • Fixture wattage rating of 200-Watts
  • Accommodates two lamps

Overview

Progress Lighting Penfield Collection Contemporary/modern style 200-Watt outdoor wall lantern in oil rubbed bronze painted finish, features aluminum and brass construction. The outer clear glass cylinder/inner white opal glass cylinder reflector ensures uniform light distribution. This lantern supports two 100-Watt medium porcelain incandescent lamps that have voltage rating of 120-Volts. It measures 8-Inch Dia x 10-3/8-Inch x 24-Inch. This wall mountable lantern comes with 6-Inch lead wire and mounting strap for easy installation. Lantern is cCSAus certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
200 Watt
Style
Contemporary/Modern
Collection
Penfield
Voltage Rating
120 Volt
Socket Type
Medium Porcelain
Shape
No
Lamp Included
No
UNSPSC
39111600
Lamp Type/Designation
Medium Base Incandescent
Shade Size
1-3/4 Inch ID x 6-1/4 Inch OD x 22-1/4 - 22-5/8 Inch Height
Shade Type
Outer Clear Glass Cylinder, Inner White Opal Glass Cylinder
Standards
cCSAus Wet Location Rated
GTIN
00785247152322
Number of Lamps
2.0000
RoHS Flag
Contact manufacturer
Country Of Origin
China
Energy Star Flag
No
sku
449682
Mounting
Wall
UPC
78524715232
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P5899-108
Lamp Wattage
100 Watt
Item Name
Wall Lantern
Includes
Mounting Strap for Outlet Box
Finish
Oil Rubbed Bronze
Dimmable
No
Dimensions
8 Inch Dia x 10-3/8 Inch Depth x 24 Inch Height
Construction
Aluminum, Brass
Brand Name
Progress Lighting
Degree of Protection
No
Hazardous Materials Code
B
Is Not Returnable
No

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.