Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P5864-20 2-Light Wall Lantern 60-Watt 120-Volt Antique Bronze Powder Coated Westport

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P5864-20 2-Light Wall Lantern 60-Watt 120-Volt Antique Bronze Powder Coated Westport

SKU: 293721
Progress Lighting Westport Collection 2-Light wall lantern in antique bronze powder-coated finish, features die-cast aluminum construction. A clear seeded glass shade brings elegance to the home. This traditional/classic style lantern uses two 60-Watt incandescent lamps. Candelabra phenolic socket lamp has voltage rating of 120-Volts. It measures 11-Inch x 12-7/8-Inch x 19-1/4-Inch. Wall mountable lantern comes with 6-Inch lead wire for hassle-free installation. It is ideal for outdoor lighting. Lantern is cCSAus wet location listed.
  • Beaded detailing
  • Mounting strap for outlet box included
  • Has antique bronze powder coated finish

Overview

Progress Lighting Westport Collection 2-Light wall lantern in antique bronze powder-coated finish, features die-cast aluminum construction. A clear seeded glass shade brings elegance to the home. This traditional/classic style lantern uses two 60-Watt incandescent lamps. Candelabra phenolic socket lamp has voltage rating of 120-Volts. It measures 11-Inch x 12-7/8-Inch x 19-1/4-Inch. Wall mountable lantern comes with 6-Inch lead wire for hassle-free installation. It is ideal for outdoor lighting. Lantern is cCSAus wet location listed.

Specifications

Voltage Rating
120 Volt
Style
Classic/Traditional
Socket Type
Candelabra
Collection
Westport
Fixture Wattage
120 Watt
Shape
No
Number of Lamps
2.0000
Lamp Included
No
Lamp Type/Designation
(2) 60 Watt Incandescent
Shade Size
8-1/2 Inch Dia x 7 Inch Height
Shade Type
Clear Seeded Glass
Standards
cCSAus Certified
GTIN
00785247160990
UNSPSC
39111600
RoHS Flag
Contact manufacturer
Country Of Origin
China
Energy Star Flag
No
Manufacturer Part Number
P5864-20
Manufacturer Name
Progress Lighting
UPC
78524716099
Mounting
Wall
Finish
Antique Bronze Powder Coated
Lamp Wattage
60 Watt
Item Name
Wall Lantern
Dimmable
No
Dimensions
11 Inch Width x 12-7/8 Inch Depth x 19-1/4 Inch Height
Degree of Protection
No
Construction
Die Cast Aluminum
Brand Name
Progress Lighting

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.