Style | Classic/Traditional |
Socket Type | No |
---|---|---|---|
Shape | No |
Number of Lamps | 1.0000 |
Mounting | Wall |
Item Name | Wall Lantern |
Finish | Black |
Dimmable | No |
Lamp Wattage | 9 Watt |
Voltage Rating | 120 Volt |
Energy Star Flag | No |
Country Of Origin | China |
RoHS Flag | Contact manufacturer |
UNSPSC | 39112102 |
GTIN | 00785247186594 |
Standards | cCSAus Certified, Energy Star and Reg Qualified, FCC Title 47, Part 15, Class B Compliant |
Shade Type | Softly Diffused Seeded Glass |
Degree of Protection | No |
Lamp Type/Designation | LED |
Lamp Included | No |
Fixture Wattage | 9 Watt |
Collection | Westport |
Dimensions | 9 Inch Width x 12-7/8 Inch Height |
Temperature Rating | -30 deg C Starting, 30 deg C Operating |
CRI | 90.0000 |
sku | 409757 |
UPC | 78524718659 |
Manufacturer Name | Progress Lighting |
Construction | Die Cast Aluminum |
Manufacturer Part Number | P5863-3130K9 |
Average Life | 60000 Hour |
Color Temperature | 3000K |
Brand Name | Progress Lighting |
Hazardous Materials Code | B |
Is Not Returnable | No |
List UOM Qty | 1 |
Order UOM | ea |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.