Progress Lighting P5862-3130K9 1-Light Wall Lantern 9-Watt 120-Volt 3000K Black Westport

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P5862-3130K9 1-Light Wall Lantern 9-Watt 120-Volt 3000K Black Westport

SKU: 365515
Progress Lighting Westport Collection 1-Light wall lantern in black finish, features die-cast aluminum construction. Softly diffused seeded glass shade of light creates soft light to the surrounding. This traditional/classic style lantern uses one 9-Watt LED lamp. Lamp has voltage rating of 120-Volts. Lamp has color rendering index of 90 and color temperature rating of 3000K to ensure optimum light level in the surrounding. Lamp comes with 60000 hours average life span to ensure uninterrupted service. It measures 6-7/8-Inch x 10-1/4-Inch. Wall mountable lantern is ideal for outdoor lighting. Lantern is cCSAus wet location listed, Energy Star qualified and FCC Title 47 compliant.
  • Complements many home decor styles
  • Back plate covers a standard 4-Inch hexagonal recessed outlet box
  • Has black finish

Overview

Progress Lighting Westport Collection 1-Light wall lantern in black finish, features die-cast aluminum construction. Softly diffused seeded glass shade of light creates soft light to the surrounding. This traditional/classic style lantern uses one 9-Watt LED lamp. Lamp has voltage rating of 120-Volts. Lamp has color rendering index of 90 and color temperature rating of 3000K to ensure optimum light level in the surrounding. Lamp comes with 60000 hours average life span to ensure uninterrupted service. It measures 6-7/8-Inch x 10-1/4-Inch. Wall mountable lantern is ideal for outdoor lighting. Lantern is cCSAus wet location listed, Energy Star qualified and FCC Title 47 compliant.

Specifications

Shape
No
Number of Lamps
1.0000
Mounting
Wall
Lamp Wattage
9 Watt
Item Name
Wall Lantern
Temperature Rating
-30 deg C Starting, 30 deg C Operating
Finish
Black
Dimmable
No
Dimensions
6-7/8 Inch Width x 10-1/4 Inch Height
Degree of Protection
No
Style
Classic/Traditional
Voltage Rating
120 Volt
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39111612
GTIN
00785247186563
Standards
cCSAus Certified, Energy Star and Reg Qualified, FCC Title 47, Part 15, Class B Compliant
Shade Type
Softly Diffused Seeded Glass
Construction
Die Cast Aluminum
Lamp Type/Designation
LED
Lamp Included
No
Fixture Wattage
9 Watt
Collection
Westport
CRI
90.0000
Socket Type
No
Color Temperature
3000K
Manufacturer Name
Progress Lighting
UPC
78524718656
Manufacturer Part Number
P5862-3130K9
Brand Name
Progress Lighting
Average Life
60000 Hour

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.