Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P5836-77 2-Light Wall Lantern 60-Watt Forged Bronze Nottington

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P5836-77 2-Light Wall Lantern 60-Watt Forged Bronze Nottington

SKU: 112749
Progress Lighting Nottington Collection Traditional/formal wall lantern in forged bronze finish, features cast aluminum construction. Water seeded glass shade brings elegance to your interior. This lantern accommodates two 60-Watt candelabra incandescent lamps. It measures 8-Inch x 19-5/8-Inch. Wall mountable lantern has 6-Inch lead wire for hassle-free installation. It is suitable to use as outdoor lighting. Wall sconce is cCSAus wet location listed.
  • Scrolling cast arms
  • Fluted bodies
  • Acorn accents

Overview

Progress Lighting Nottington Collection Traditional/formal wall lantern in forged bronze finish, features cast aluminum construction. Water seeded glass shade brings elegance to your interior. This lantern accommodates two 60-Watt candelabra incandescent lamps. It measures 8-Inch x 19-5/8-Inch. Wall mountable lantern has 6-Inch lead wire for hassle-free installation. It is suitable to use as outdoor lighting. Wall sconce is cCSAus wet location listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
120 Watt
Style
Traditional/Formal
Collection
Nottington
Socket Type
Candelabra
Shape
No
Lamp Included
No
UNSPSC
39111600
Lamp Type/Designation
(2) 60 Watt Incandescent
Shade Size
6-1/2 Inch Dia x 6-3/8 Inch Height
Shade Type
Water Seeded Glass
Standards
cCSAus Certified, Wet Location Rated
GTIN
00785247116102
Number of Lamps
2.0000
RoHS Flag
Contact manufacturer
Country Of Origin
China
Energy Star Flag
No
sku
112749
Mounting
Wall
UPC
78524711610
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P5836-77
Lamp Wattage
60 Watt
Item Name
Wall Lantern
Finish
Forged Bronze
Dimmable
No
Dimensions
8 Inch Width x 19-5/8 Inch Height
Construction
Cast Aluminum
Brand Name
Progress Lighting
Degree of Protection
No
Hazardous Materials Code
B

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.