Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P5826-31 1-Light Wall Lantern 75-Watt 120-Volt Black Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P5826-31 1-Light Wall Lantern 75-Watt 120-Volt Black Powder Coated

SKU: 131947
Progress Lighting Cast Lantern Collection 1-Light wall lantern in black powder-coated finish, features cast aluminum construction. A clear beveled acrylic shatter-resistant diffuser creates soft light to the surrounding. This contemporary/modern style lantern uses one 75-Watt incandescent lamp. Medium porcelain socket lamp has voltage rating of 120-Volts. It measures 7-Inch x 10-1/4-Inch x 14-1/8-Inch. Wall mountable lantern comes with 6-Inch lead wire for hassle-free installation. It is ideal for outdoor lighting. Lantern is cCSAus wet location listed.
  • Mounting strap for outlet box included
  • Power rating of 75-Watts
  • Has black powder coated finish

Overview

Progress Lighting Cast Lantern Collection 1-Light wall lantern in black powder-coated finish, features cast aluminum construction. A clear beveled acrylic shatter-resistant diffuser creates soft light to the surrounding. This contemporary/modern style lantern uses one 75-Watt incandescent lamp. Medium porcelain socket lamp has voltage rating of 120-Volts. It measures 7-Inch x 10-1/4-Inch x 14-1/8-Inch. Wall mountable lantern comes with 6-Inch lead wire for hassle-free installation. It is ideal for outdoor lighting. Lantern is cCSAus wet location listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
UPC
78524758262
Mounting
Wall
UNSPSC
39111600
RoHS Flag
Contact manufacturer
Style
Contemporary/Modern
Shade Type
Clear Beveled Acrylic Shatter-Resistant Diffuser
Voltage Rating
120 Volt
Shape
No
Number of Lamps
1.0000
Socket Type
Medium
Standards
cCSAus Certified
Manufacturer Part Number
P5826-31
Dimensions
7 Inch Width x 10-1/4 Inch Depth x 14-1/8 Inch Height
Finish
Black Powder Coated
GTIN
00785247582624
Energy Star Flag
No
Construction
Cast Aluminum
Country Of Origin
China
Degree of Protection
No
Dimmable
No
Fixture Wattage
75 Watt
Brand Name
Progress Lighting
Lamp Included
No
sku
131947
Manufacturer Name
Progress Lighting
Lamp Wattage
75 Watt
Lamp Type/Designation
(1) 75 Watt Incandescent
Item Name
Wall Lantern
Hazardous Materials Code
B

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.