Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P5813-31 1-Light Wall Sconce 60-Watt 120-Volt Black Polycarbonate Outdoor

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P5813-31 1-Light Wall Sconce 60-Watt 120-Volt Black Polycarbonate Outdoor

SKU: 3228
Progress Lighting Polycarbonate Outdoor Collection 1-Light wall sconce in black finish, has white acrylic globe shade that brings elegance to the home. This contemporary/modern style wall sconce uses one 60-Watt medium incandescent lamp that has voltage rating of 120-Volts. It measures 6-Inch x 7-3/4-Inch. This wall mountable sconce comes with 6-Inch lead wire for hassle-free installation. It is ideal for outdoor lighting. Sconce is UL/cUL listed.
  • Acrylic globe
  • Adds modern look
  • Measures 6-Inch x 7-3/4-Inch

Overview

Progress Lighting Polycarbonate Outdoor Collection 1-Light wall sconce in black finish, has white acrylic globe shade that brings elegance to the home. This contemporary/modern style wall sconce uses one 60-Watt medium incandescent lamp that has voltage rating of 120-Volts. It measures 6-Inch x 7-3/4-Inch. This wall mountable sconce comes with 6-Inch lead wire for hassle-free installation. It is ideal for outdoor lighting. Sconce is UL/cUL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
60 Watt
Style
Contemporary/Modern
Collection
Polycarbonate Outdoor
Voltage Rating
120 Volt
Socket Type
Medium
Shape
No
Lamp Included
No
UNSPSC
39111600
Lamp Type/Designation
A19 Incandescent
Shade Type
White Acrylic Globe
Standards
UL/cUL Listed
GTIN
00785247581320
Number of Lamps
1.0000
RoHS Flag
Contact manufacturer
Made In America
Yes
Country Of Origin
United States of America
Energy Star Flag
No
sku
3228
Base Backplate
4-3/8 Inch x 4-3/4 Inch
Mounting
Wall
UPC
78524758132
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P5813-31
Lamp Wattage
60 Watt
Item Name
Wall Sconce
Includes
Mounting Strap for Outlet Box
Finish
Black
Dimmable
No
Dimensions
6 Inch Width x 7-3/4 Inch Height
Brand Name
Progress Lighting
Degree of Protection
No
Hazardous Materials Code
B
Is Not Returnable
No
Eclipse Keywords Numeric
581331

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.