Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P5788-09 3-Light Ceiling Fixture 25-Watt 120-Volt Brushed Nickel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P5788-09 3-Light Ceiling Fixture 25-Watt 120-Volt Brushed Nickel

SKU: 111924
Progress Lighting Beveled Glass Collection 3-Light ceiling fixture in brushed nickel finish, features solid brass construction. A clear beveled glass panels shade brings elegance to the home. This traditional/classic style fixture uses three 25-Watt incandescent lamps. Candelabra phenolic socket lamp has voltage rating of 120-Volts. It measures 9-3/4-Inch x 6-Inch. Ceiling mountable fixture comes with 6-Inch lead wire for hassle-free installation. It is ideal for outdoor lighting and/or hall & foyer lighting. Fixture is cCSAus damp location listed.
  • G lamps recommended
  • Mounting strap for outlet box included
  • Has brushed nickel finish

Overview

Progress Lighting Beveled Glass Collection 3-Light ceiling fixture in brushed nickel finish, features solid brass construction. A clear beveled glass panels shade brings elegance to the home. This traditional/classic style fixture uses three 25-Watt incandescent lamps. Candelabra phenolic socket lamp has voltage rating of 120-Volts. It measures 9-3/4-Inch x 6-Inch. Ceiling mountable fixture comes with 6-Inch lead wire for hassle-free installation. It is ideal for outdoor lighting and/or hall & foyer lighting. Fixture is cCSAus damp location listed.

Specifications

Voltage Rating
120 Volt
Style
Classic/Traditional
Socket Type
Candelabra
Fixture Wattage
75 Watt
Shape
No
Number of Lamps
3.0000
Lamp Included
No
Lamp Type/Designation
(3) 25 Watt Incandescent
Shade Type
Clear Beveled Glass
Standards
cCSAus Certified
GTIN
00785247147984
UNSPSC
39111600
RoHS Flag
Contact manufacturer
Country Of Origin
China
Energy Star Flag
No
Manufacturer Part Number
P5788-09
Manufacturer Name
Progress Lighting
UPC
78524714798
Mounting
Ceiling
Finish
Brushed Nickel
Lamp Wattage
25 Watt
Item Name
Ceiling Fixture
Dimmable
No
Dimensions
9-3/4 Inch Width x 6 Inch Height
Degree of Protection
No
Construction
Solid Brass
Brand Name
Progress Lighting

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.