Tour  

Progress Lighting P5764-09 1-Light Wall Lantern 100-Watt 120-Volt Brushed Nickel Prairie

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P5764-09 1-Light Wall Lantern 100-Watt 120-Volt Brushed Nickel Prairie

SKU: 121495
Progress Lighting Prairie Collection 1-Light wall lantern in brushed nickel finish, features aluminum and brass construction. A clear seeded glass shade brings elegance to the home. This traditional/casual style lantern uses one 100-Watt incandescent lamp. Medium ceramic socket lamp has voltage rating of 120-Volts. It measures 10-Inch x 12-1/2-Inch x 13-1/2-Inch. Wall mountable lantern comes with 6-Inch lead wire for hassle-free installation. It is ideal for outdoor lighting. Lantern is UL/cUL wet location listed.
  • Unique cantilevered arms
  • Mounting strap for outlet box included
  • Has brushed nickel finish

Overview

Progress Lighting Prairie Collection 1-Light wall lantern in brushed nickel finish, features aluminum and brass construction. A clear seeded glass shade brings elegance to the home. This traditional/casual style lantern uses one 100-Watt incandescent lamp. Medium ceramic socket lamp has voltage rating of 120-Volts. It measures 10-Inch x 12-1/2-Inch x 13-1/2-Inch. Wall mountable lantern comes with 6-Inch lead wire for hassle-free installation. It is ideal for outdoor lighting. Lantern is UL/cUL wet location listed.

Specifications

Collection
Prairie
Shape
No
Voltage Rating
120 Volt
Style
Traditional/Casual
Socket Type
Medium
Fixture Wattage
100 Watt
Number of Lamps
1.0000
Lamp Included
No
Lamp Type/Designation
(1) 100 Watt Incandescent
Shade Type
Clear Seeded Glass
Standards
UL Listed, cUL Certified
GTIN
00785247119981
UNSPSC
39111600
RoHS Flag
Contact manufacturer
Country Of Origin
China
Energy Star Flag
No
Construction
Aluminum, Brass
Manufacturer Part Number
P5764-09
Manufacturer Name
Progress Lighting
UPC
78524711998
Mounting
Wall
Finish
Brushed Nickel
Lamp Wattage
100 Watt
Item Name
Wall Lantern
Dimmable
No
Dimensions
10 Inch Width x 12-1/2 Inch Depth x 13-1/2 Inch Height
Degree of Protection
No
Brand Name
Progress Lighting

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.