Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P5762-31 1-Light Wall Lantern 100-Watt 120-Volt Black Roman Coach

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P5762-31 1-Light Wall Lantern 100-Watt 120-Volt Black Roman Coach

SKU: 124412
Progress Lighting Roman Coach Collection 1-Light wall lantern in black finish, features aluminum construction. A clear seeded glass curved panels shade brings elegance to the home. This traditional/classic style lantern uses one 100-Watt incandescent lamp. Medium porcelain socket lamp has voltage rating of 120-Volts. It measures 6-Inch x 6-1/4-Inch x 9-3/4-Inch. Wall mountable lantern is ideal for outdoor lighting. Lantern is UL/cUL wet location listed.
  • Rich weathered style
  • Mounting strap for outlet box included
  • Has black finish

Overview

Progress Lighting Roman Coach Collection 1-Light wall lantern in black finish, features aluminum construction. A clear seeded glass curved panels shade brings elegance to the home. This traditional/classic style lantern uses one 100-Watt incandescent lamp. Medium porcelain socket lamp has voltage rating of 120-Volts. It measures 6-Inch x 6-1/4-Inch x 9-3/4-Inch. Wall mountable lantern is ideal for outdoor lighting. Lantern is UL/cUL wet location listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
100 Watt
Style
Classic/Traditional
Collection
Roman Coach
Voltage Rating
120 Volt
Socket Type
Medium
Shape
No
Lamp Included
No
UNSPSC
39111600
Lamp Type/Designation
(1) 100 Watt Incandescent
Shade Type
Clear Seeded Glass Curved Panel
Standards
UL Listed, cUL Certified
GTIN
00785247172917
Number of Lamps
1.0000
RoHS Flag
Contact manufacturer
Country Of Origin
China
Energy Star Flag
No
Mounting
Wall
UPC
78524717291
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P5762-31
Lamp Wattage
100 Watt
Item Name
Wall Lantern
Finish
Black
Dimmable
No
Dimensions
6 Inch Width x 6-1/4 Inch Depth x 9-3/4 Inch Height
Construction
Aluminum
Brand Name
Progress Lighting
Degree of Protection
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.