Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P5744-30 1-Light Ceiling Light 60-Watt 120-Volt AC White Signature

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P5744-30 1-Light Ceiling Light 60-Watt 120-Volt AC White Signature

SKU: 192193
Progress Lighting Signature Collection Outdoor ceiling light in white finish, features plastic housing. It features 7-Inch Dia x 3-Inch white acrylic diffuser that brings elegance to the home. This contemporary style ceiling light uses one 60-Watt incandescent lamp. The medium porcelain socket lamp has voltage rating of 120-Volts. This ceiling mountable ceiling light has a dimension of 8-1/4-Inch x 4-3/4-Inch. It comes with 6-Inch lead wire for hassle-free installation. It is suitable for use in either indoor or outdoor applications. Ceiling light is UL listed.
  • Scalloped edge detailing
  • Damp location rated
  • Comes with 1 year warranty
  • Ideal for use in both indoor or outdoor applications

Overview

Progress Lighting Signature Collection Outdoor ceiling light in white finish, features plastic housing. It features 7-Inch Dia x 3-Inch white acrylic diffuser that brings elegance to the home. This contemporary style ceiling light uses one 60-Watt incandescent lamp. The medium porcelain socket lamp has voltage rating of 120-Volts. This ceiling mountable ceiling light has a dimension of 8-1/4-Inch x 4-3/4-Inch. It comes with 6-Inch lead wire for hassle-free installation. It is suitable for use in either indoor or outdoor applications. Ceiling light is UL listed.

Specifications

Voltage Rating
120 Volt AC
Style
Contemporary
Socket Type
Medium Porcelain
Collection
Signature
Fixture Wattage
60 Watt
Shape
No
Number of Lamps
1.0000
Lamp Included
No
Lamp Type/Designation
(1) 60 Watt Incandescent
Shade Size
7 Inch Dia x 3 Inch Height
Shade Type
White Acrylic Diffuser
Standards
UL Listed
GTIN
00785247574438
UNSPSC
39111600
RoHS Flag
Contact manufacturer
Made In America
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
P5744-30
Manufacturer Name
Progress Lighting
UPC
78524757443
Color
White
Mounting
Ceiling
Finish
White
Lamp Wattage
60 Watt
Item Name
Ceiling Light
Includes
Mounting Strap for Outlet Box
Dimmable
No
Dimensions
8-1/4 Inch Width x 4-3/4 Inch Height
Degree of Protection
No
Construction
Plastic Housing
Brand Name
Progress Lighting

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.