Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P5737-31 1-Light Non-Metallic Wall Lantern 60-Watt 120-Volt Black Painted

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P5737-31 1-Light Non-Metallic Wall Lantern 60-Watt 120-Volt Black Painted

SKU: 98395
Progress Lighting Traditional/classic style 60-Watt outdoor non-metallic wall lantern in black painted finish, features 3-1/8-Inch x 1-3/4-Inch x 4-13/16-Inch shade that brings elegance to the house. The clear beveled acrylic panels glass reflector ensures uniform light distribution. This lantern supports one 60-Watt medium porcelain incandescent lamp that has voltage rating of 120-Volts. It measures 8-Inch Dia x 8-1/2-Inch x 16-Inch. This wall mountable lantern comes with 6-Inch lead wire and mounting strap for easy installation. Lantern is UL/cUL listed.
  • Clear beveled acrylic curved panels
  • Fixture wattage rating of 60-Watts
  • Accommodates one lamp

Overview

Progress Lighting Traditional/classic style 60-Watt outdoor non-metallic wall lantern in black painted finish, features 3-1/8-Inch x 1-3/4-Inch x 4-13/16-Inch shade that brings elegance to the house. The clear beveled acrylic panels glass reflector ensures uniform light distribution. This lantern supports one 60-Watt medium porcelain incandescent lamp that has voltage rating of 120-Volts. It measures 8-Inch Dia x 8-1/2-Inch x 16-Inch. This wall mountable lantern comes with 6-Inch lead wire and mounting strap for easy installation. Lantern is UL/cUL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
60 Watt
Style
Traditional/Classic
Voltage Rating
120 Volt
Socket Type
Medium Porcelain
Shape
No
Lamp Included
No
UNSPSC
39111600
Lamp Type/Designation
Medium Base Incandescent
Shade Size
3-1/8 Inch Top x 1-3/4 Inch Bottom x 4-13/16 Inch Height
Shade Type
Clear Beveled Acrylic Glass Panel
Standards
UL/cUL Wet Location Rated
GTIN
00785247573721
Number of Lamps
1.0000
RoHS Flag
Contact manufacturer
Made In America
Yes
Country Of Origin
United States of America
Energy Star Flag
No
sku
98395
Mounting
Wall
UPC
78524757372
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P5737-31
Lamp Wattage
60 Watt
Item Name
Non-Metallic Wall Lantern
Includes
Mounting Strap for Outlet Box
Finish
Black Painted
Dimmable
No
Dimensions
8 Inch Dia x 8-1/2 Inch Depth x 16 Inch Height
Brand Name
Progress Lighting
Degree of Protection
No
Hazardous Materials Code
B
Is Not Returnable
No

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.