Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P5729-31 2-Light Ceiling Mount Fixture 60-Watt 120-Volt Black Painted

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P5729-31 2-Light Ceiling Mount Fixture 60-Watt 120-Volt Black Painted

SKU: 3137
Progress Lighting Traditional/casual style 120-Watt ceiling mount fixture in black painted finish, features 7-13/16-Inch Dia x 4-1/8-Inch glass shade that brings elegance to the house. The white glass reflector ensures uniform light distribution. This fixture supports two 60-Watt medium porcelain incandescent lamps that have voltage rating of 120-Volts. It measures 9-1/4-Inch x 5-Inch. This ceiling mountable fixture comes with 6-Inch lead wire and mounting strap for easy installation. It is suitable for use indoors or outdoors. Fixture is UL/cUL listed.
  • Fixture wattage rating of 120-Watts
  • Accommodates two lamps
  • Features white glass reflector

Overview

Progress Lighting Traditional/casual style 120-Watt ceiling mount fixture in black painted finish, features 7-13/16-Inch Dia x 4-1/8-Inch glass shade that brings elegance to the house. The white glass reflector ensures uniform light distribution. This fixture supports two 60-Watt medium porcelain incandescent lamps that have voltage rating of 120-Volts. It measures 9-1/4-Inch x 5-Inch. This ceiling mountable fixture comes with 6-Inch lead wire and mounting strap for easy installation. It is suitable for use indoors or outdoors. Fixture is UL/cUL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
120 Watt
Style
Traditional/Casual
Voltage Rating
120 Volt
Socket Type
Medium
Shape
No
Lamp Included
No
UNSPSC
39111600
Lamp Type/Designation
Medium Base A19 Incandescent
Shade Size
Glass-1: 7-13/16 Inch Dia x 4-1/8 Inch Height; Glass-2: 5-7/8 Inch Length x 5-7/8 Inch Width
Shade Type
White Glass
Standards
UL/cUL Damp Location Rated
GTIN
00785247572915
Number of Lamps
2.0000
RoHS Flag
Contact manufacturer
Country Of Origin
China
Energy Star Flag
No
sku
3137
Mounting
Ceiling
UPC
78524757291
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P5729-31
Lamp Wattage
60 Watt
Item Name
Ceiling Mount Fixture
Includes
Mounting Strap for Outlet Box
Finish
Black Painted
Dimmable
No
Dimensions
9-1/4 Inch Width x 5 Inch Height
Brand Name
Progress Lighting
Degree of Protection
No
Hazardous Materials Code
B
Is Not Returnable
No
Eclipse Keywords Numeric
572931

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.