Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P5675-20/30K 2-Light Cylinder Light 17-Watt 120-Volt Powder Coated Antique Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P5675-20/30K 2-Light Cylinder Light 17-Watt 120-Volt Powder Coated Antique Bronze

SKU: 404119
Progress Lighting Contemporary/modern style 34-Watt outdoor cylinder light in powder coated antique bronze finish, features die-cast aluminum construction. The metal shade brings elegance to the home. This dimmable light has two 17-Watt 3000K 90 CRI 795-Lumens 46 LPW LED lamps that have voltage rating of 120-Volts and current rating of 0.11-Amp. It measures 5-Inch Dia x 8-7/8-Inch x 14-Inch. This light has average life span of 60000 hours. It withstands temperature range of -30 to 30 deg C. This wall mountable light comes with 6-Inch lead wire and mounting strap for easy installation. It is suitable for a wide variety of interior and exterior applications including residential and commercial. Light is cCSAus listed and meets California Title 24 High Efficacy, FCC Title 47 standards.
  • California Title 24 high efficacy requirements recommend outdoor usage
  • Dimmable to 10% with many ELV dimmers
  • Fixture wattage rating of 34-Watts

Overview

Progress Lighting Contemporary/modern style 34-Watt outdoor cylinder light in powder coated antique bronze finish, features die-cast aluminum construction. The metal shade brings elegance to the home. This dimmable light has two 17-Watt 3000K 90 CRI 795-Lumens 46 LPW LED lamps that have voltage rating of 120-Volts and current rating of 0.11-Amp. It measures 5-Inch Dia x 8-7/8-Inch x 14-Inch. This light has average life span of 60000 hours. It withstands temperature range of -30 to 30 deg C. This wall mountable light comes with 6-Inch lead wire and mounting strap for easy installation. It is suitable for a wide variety of interior and exterior applications including residential and commercial. Light is cCSAus listed and meets California Title 24 High Efficacy, FCC Title 47 standards.

Specifications

Style
Contemporary/Modern
Socket Type
No
Shape
No
Power Factor
>0.9
Number of Lamps
2.0000
Mounting
Wall
Lumens
795 Lumens
Item Name
Cylinder Light
Includes
Mounting Strap for Outlet Box
Frequency Rating
60 Hz
Finish
Powder Coated Antique Bronze
Dimmable
Yes
Lamp Wattage
17 Watt
Voltage Rating
120 Volt
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39112102
GTIN
00785247190249
Standards
Meets California Title 24 High Efficacy, cCSAus Damp Location Rated, FCC Title 47, Part 15, Class B
Shade Type
Metal
Degree of Protection
No
Lamp Type/Designation
LED
Lamp Included
Yes
Fixture Wattage
34 Watt
Dimensions
5 Inch Dia x 8-7/8 Inch Depth x 14 Inch Height
Temperature Rating
-30 to 30 deg C Operating
CRI
90.0000
sku
404119
UPC
78524719024
Manufacturer Name
Progress Lighting
Construction
Die Cast Aluminum
Manufacturer Part Number
P5675-20/30K
Average Life
60000 Hour
Amperage Rating
0.11 Amp Input
Color Temperature
3000K
Brand Name
Progress Lighting
Hazardous Materials Code
B
Is Not Returnable
No
List UOM Qty
1
Order UOM
ea

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.