Progress Lighting P5674-20 1-Light Wall Lantern 75-Watt 120-Volt AC Powder Coated Antique Bronze Cylinder

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P5674-20 1-Light Wall Lantern 75-Watt 120-Volt AC Powder Coated Antique Bronze Cylinder

SKU: 23651
Progress Lighting Cylinder Collection Outdoor wall lantern in powder-coated antique bronze finish, features die-cast aluminum construction. It features metal that brings elegance to the home. This transitional style lantern uses one 75-Watt halogen/incandescent lamp. The PAR30/BR30 medium porcelain socket lamp has voltage rating of 120-Volts. It has 8-Inch extension from wall and 2-1/2-Inch center to top height. This wall mountable lantern has a dimension of 5-Inch Dia x 7-1/4-Inch. It comes with 6-Inch lead wire for hassle-free installation. It is suitable for a wide variety of interior and exterior applications such as residential and commercial. Lantern is UL/cUL listed and cCSAus certified.
  • Pre-wired
  • Backplate covers a standard 4-Inch hexagonal recessed outlet box
  • Wet location rated
  • Comes with 1 year warranty
  • Ideal for a wide variety of interior and exterior applications such as residential and commercial

Overview

Progress Lighting Cylinder Collection Outdoor wall lantern in powder-coated antique bronze finish, features die-cast aluminum construction. It features metal that brings elegance to the home. This transitional style lantern uses one 75-Watt halogen/incandescent lamp. The PAR30/BR30 medium porcelain socket lamp has voltage rating of 120-Volts. It has 8-Inch extension from wall and 2-1/2-Inch center to top height. This wall mountable lantern has a dimension of 5-Inch Dia x 7-1/4-Inch. It comes with 6-Inch lead wire for hassle-free installation. It is suitable for a wide variety of interior and exterior applications such as residential and commercial. Lantern is UL/cUL listed and cCSAus certified.

Specifications

Collection
Cylinder
Shape
No
Base Backplate
4-1/2 Inch Width x 4-1/2 Inch Height
Voltage Rating
120 Volt AC
Style
Transitional
Socket Type
No
Fixture Wattage
75 Watt
Number of Lamps
1.0000
Lamp Included
No
Lamp Type/Designation
(1) 75 Watt PAR30/BR30 Halogen/Incandescent
Shade Type
Metal
Standards
UL/cUL Listed, cCSAus Certified
GTIN
00785247567423
UNSPSC
39111600
RoHS Flag
Contact manufacturer
Country Of Origin
China
Energy Star Flag
No
Construction
Die Cast Aluminum
Manufacturer Part Number
P5674-20
Manufacturer Name
Progress Lighting
UPC
78524756742
Color
Brown
Mounting
Wall
Finish
Powder Coated Antique Bronze
Lamp Wattage
75 Watt
Item Name
Wall Lantern
Includes
4-1/2 Inch Square Mounting Plate for Outlet Box
Dimmable
No
Dimensions
5 Inch Dia x 7-1/4 Inch Height
Degree of Protection
No
Brand Name
Progress Lighting

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.