Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P5642-20 2-Light Wall Sconce 250/150-Watt 120-Volt Antique Bronze Powder Coated Cylinder

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P5642-20 2-Light Wall Sconce 250/150-Watt 120-Volt Antique Bronze Powder Coated Cylinder

SKU: 40368
Progress Lighting Cylinder Collection 2-Light wall sconce in antique bronze powder-coated finish, features cast aluminum metal construction. Metal shade of light brings elegance to the home. This contemporary/modern style sconce uses one 250-/150-Watt halogen/incandescent lamp. Medium porcelain socket lamp has voltage rating of 120-Volts. It measures 6-Inch x 8-7/8-Inch x 18-Inch. Wall mountable sconce comes with 6-Inch lead wire for hassle-free installation. It is ideal for outdoor lighting. Sconce is cCSAus damp location listed.
  • Mounting strap for outlet box included
  • Power rating of 500/300-Watts
  • Has antique bronze powder coated finish

Overview

Progress Lighting Cylinder Collection 2-Light wall sconce in antique bronze powder-coated finish, features cast aluminum metal construction. Metal shade of light brings elegance to the home. This contemporary/modern style sconce uses one 250-/150-Watt halogen/incandescent lamp. Medium porcelain socket lamp has voltage rating of 120-Volts. It measures 6-Inch x 8-7/8-Inch x 18-Inch. Wall mountable sconce comes with 6-Inch lead wire for hassle-free installation. It is ideal for outdoor lighting. Sconce is cCSAus damp location listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
500 Watt
Style
Contemporary/Modern
Collection
Cylinder
Voltage Rating
120 Volt
Socket Type
Medium
Shape
No
Lamp Included
No
UNSPSC
39111600
Lamp Type/Designation
(1) 250/150 Watt PAR38/BR40 Halogen/Incandescent
Shade Type
Cast Aluminum Metal
Standards
cCSAus Certified
GTIN
00785247564200
Number of Lamps
2.0000
RoHS Flag
Contact manufacturer
Country Of Origin
China
Energy Star Flag
No
Mounting
Wall
UPC
78524756420
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P5642-20
Lamp Wattage
250/150 Watt
Item Name
Wall Sconce
Finish
Antique Bronze Powder Coated
Dimmable
No
Dimensions
6 Inch Width x 8-7/8 Inch Depth x 18 Inch Height
Brand Name
Progress Lighting
Degree of Protection
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.