Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P560002-020 2-Light Small Wall Lantern 60-Watt 120-Volt AC Antique Bronze Santee

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P560002-020 2-Light Small Wall Lantern 60-Watt 120-Volt AC Antique Bronze Santee

SKU: 668613
Progress Lighting Santee Collection Outdoor lantern in antique bronze finish, has steel construction for corrosion resistance and durability. This small lantern features clear beveled glass panel shade. The wall-mountable lantern has a power rating of 120-Watts and voltage rating of 120-Volts AC. It supports two incandescent lamp with a power rating of 60-Watts. This contemporary, classic lantern is suitable for use in wet locations. The lantern is cCSAus certified.
  • Classic colonial wall lantern comes with contemporary touches
  • Features geometric frame and graphic handle
  • Wide beveled glass adds great look
  • Has painted brass candle option
  • Covers a standard 4-Inch hexagonal recessed outlet box
  • Suitable for use in wet locations

Overview

Progress Lighting Santee Collection Outdoor lantern in antique bronze finish, has steel construction for corrosion resistance and durability. This small lantern features clear beveled glass panel shade. The wall-mountable lantern has a power rating of 120-Watts and voltage rating of 120-Volts AC. It supports two incandescent lamp with a power rating of 60-Watts. This contemporary, classic lantern is suitable for use in wet locations. The lantern is cCSAus certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
120 Watt
Style
Classic/Contemporary
Collection
Santee
Voltage Rating
120 Volt AC
Type
Small
Socket Type
E12 Candelabra Phenolic
Shape
No
Lamp Included
No
UNSPSC
39111612
Lamp Type/Designation
(2) 60 Watt Incandescent
Shade Type
Clear Beveled Glass Panel
Color
Brown
Standards
cCSAus Certified, Wet Location Rated
GTIN
00785247208333
Number of Lamps
2.0000
RoHS Flag
Contact manufacturer
Country Of Origin
China
Energy Star Flag
No
sku
668613
Base Backplate
4.3125 Inch Width x 0.812 Inch Depth x 7.875 Inch Height
Mounting
Wall
UPC
78524720833
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P560002-020
Lamp Wattage
60 Watt
Item Name
Wall Lantern
Includes
Mounting Strap for Outlet Box
Finish
Antique Bronze
Dimmable
No
Dimensions
8 Inch Width x 15-1/4 Inch Height
Construction
Steel
Brand Name
Progress Lighting
Degree of Protection
No
Hazardous Materials Code
B

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.