Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P5530-31 1-Light Hanging Lantern 100-Watt Textured Black Westport

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P5530-31 1-Light Hanging Lantern 100-Watt Textured Black Westport

SKU: 129864
Progress Lighting Westport Collection Traditional/classic hanging lantern in textured black finish, features die-cast aluminum construction. Clear seeded glass shade brings elegance to your interior. This lantern accommodates one 100-Watt medium incandescent lamp. It measures 9-Inch x 14-5/8-Inch. Ceiling chain mountable lantern with 6-ft chain/stem, has 15-ft lead wire for hassle-free installation. It is suitable to use as outdoor lighting. Hanging lantern is UL/cUL damp location listed.
  • Rustic appeal with classic styling
  • Beaded detailing
  • Clear seeded glass

Overview

Progress Lighting Westport Collection Traditional/classic hanging lantern in textured black finish, features die-cast aluminum construction. Clear seeded glass shade brings elegance to your interior. This lantern accommodates one 100-Watt medium incandescent lamp. It measures 9-Inch x 14-5/8-Inch. Ceiling chain mountable lantern with 6-ft chain/stem, has 15-ft lead wire for hassle-free installation. It is suitable to use as outdoor lighting. Hanging lantern is UL/cUL damp location listed.

Specifications

Style
Classic/Traditional
Socket Type
Medium
Chain/Stem Length
6 ft
Collection
Westport
Fixture Wattage
100 Watt
Shape
No
Number of Lamps
1.0000
Lamp Included
No
Lamp Type/Designation
(1) 100 Watt Incandescent
Shade Size
7 Inch Dia x 5-3/4 Inch Height
Shade Type
Clear Seeded Glass
Standards
UL/cUL Listed, Damp Location Listed
GTIN
00785247134601
UNSPSC
39111612
RoHS Flag
Contact manufacturer
Country Of Origin
China
Energy Star Flag
No
Manufacturer Part Number
P5530-31
Manufacturer Name
Progress Lighting
UPC
78524713460
Mounting
Ceiling/Chain
Finish
Textured Black
Lamp Wattage
100 Watt
Item Name
Hanging Lantern
Includes
6 ft 9 Gauge Chain
Dimmable
No
Dimensions
9 Inch Width x 14-5/8 Inch Height
Degree of Protection
No
Construction
Die Cast Aluminum
Brand Name
Progress Lighting

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.