Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P5487-20 3-Light Post Lantern 60-Watt 120-Volt Antique Bronze Painted Andover

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P5487-20 3-Light Post Lantern 60-Watt 120-Volt Antique Bronze Painted Andover

SKU: 101298
Progress Lighting Andover Collection Traditional/classic style post lantern in antique bronze finish, features aluminum construction and clear beveled glass panel shade. This post lantern accommodates three 60-Watt incandescent lamps that have phenolic candelabra based socket. Lamp has voltage rating of 120-Volts. It measures 9-1/2-Inch x 22-3/8-Inch. This post lantern with 6-Inch long lead wire, features post-top fitter for 3-Inch post/pedestal mounting. It is suitable for outdoor lighting. Lantern UL/cUL listed.
  • A mixture of traditional and country style
  • Hinged door for easy relamping
  • Phenolic Socket
  • Electrical- Prewired, 6-Inch of wire supplied
  • Contains mounting strap for outlet box

Overview

Progress Lighting Andover Collection Traditional/classic style post lantern in antique bronze finish, features aluminum construction and clear beveled glass panel shade. This post lantern accommodates three 60-Watt incandescent lamps that have phenolic candelabra based socket. Lamp has voltage rating of 120-Volts. It measures 9-1/2-Inch x 22-3/8-Inch. This post lantern with 6-Inch long lead wire, features post-top fitter for 3-Inch post/pedestal mounting. It is suitable for outdoor lighting. Lantern UL/cUL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 Volt
Style
Classic/Traditional
Shape
No
Collection
Andover
Lamp Included
No
Socket Type
Candelabra
GTIN
00785247548712
Lamp Type/Designation
(3) 60 Watt Incandescent
Shade Size
7-15/16 Inch Top x 4-7/8 Inch Bottom x 7-13/16 Inch Height
Shade Type
Clear Beveled Glass
Standards
UL Listed, cUL Certified
UNSPSC
39111612
RoHS Flag
Contact manufacturer
Country Of Origin
China
Energy Star Flag
No
sku
101298
Number of Lamps
3.0000
Mounting
Post Top Fitter For 3 Inch Post/Pedestal
Manufacturer Part Number
P5487-20
UPC
78524754871
Manufacturer Name
Progress Lighting
Brand Name
Progress Lighting
Construction
Aluminum
Degree of Protection
No
Dimensions
9-1/2 Inch Width x 22-3/8 Inch Height
Dimmable
No
Finish
Antique Bronze Painted
Lamp Wattage
60 Watt
Item Name
Post Lantern
Is Not Returnable
No
Hazardous Materials Code
B

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.