Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P5429-31 2-Light Post Lantern 60-Watt 120-Volt Textured Black Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P5429-31 2-Light Post Lantern 60-Watt 120-Volt Textured Black Powder Coated

SKU: 98189
Progress Lighting Traditional/casual post lantern has durable, corrosion-resistant die-cast aluminum construction with textured black powder coated finish for long-life durability. It supports two 60-Watt incandescent lamps that deliver crisp white light. This lantern features candelabra socket and optic hammered shade. It operates at a voltage rating of 120-Volts and power rating of 60-Watts. The post lantern is cCSAus listed.
  • Comes in traditional/casual style
  • Has a fixture wattage of 60-Watts
  • Has a voltage rating of 120-Volts

Overview

Progress Lighting Traditional/casual post lantern has durable, corrosion-resistant die-cast aluminum construction with textured black powder coated finish for long-life durability. It supports two 60-Watt incandescent lamps that deliver crisp white light. This lantern features candelabra socket and optic hammered shade. It operates at a voltage rating of 120-Volts and power rating of 60-Watts. The post lantern is cCSAus listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 Volt
Style
Traditional/Casual
Shape
No
Lamp Included
No
Socket Type
Candelabra
GTIN
00785247111787
Lamp Type/Designation
(2) 60 Watt Incandescent
Shade Size
6-7/16 Inch Dia x 8-1/16 Inch Height
Shade Type
Optic Hammered Glass
Standards
cCSAus Certified
UNSPSC
39111612
RoHS Flag
Contact manufacturer
Country Of Origin
China
Energy Star Flag
No
sku
98189
Number of Lamps
2.0000
Mounting
Post/Pedestal
Manufacturer Part Number
P5429-31
UPC
78524711178
Manufacturer Name
Progress Lighting
Brand Name
Progress Lighting
Construction
Die Cast Aluminum
Degree of Protection
No
Dimensions
9-3/4 Inch Dia x 19-7/8 Inch Height
Dimmable
No
Finish
Textured Black Powder Coated
Lamp Wattage
60 Watt
Item Name
Post Lantern
Is Not Returnable
No
Hazardous Materials Code
B

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.