Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P5420-31 3-Light Post Lantern 60-Watt 120-Volt Textured Black Painted Meridian

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P5420-31 3-Light Post Lantern 60-Watt 120-Volt Textured Black Painted Meridian

SKU: 33189
Progress Lighting Meridian Collection Outdoor traditional post lantern has die-cast aluminum construction with textured black painted finish for long-life durability. It features decorative shepherd hooks, acanthus cast arms, candelabra socket and clear seeded glass urn shade. This post lantern supports up to 3 60-Watt incandescent lamps. It operates at a voltage rating of 120-Volts and power rating of 180-Watts. It is suitable for wet locations. The post lantern is cCSAus listed.
  • 8-3/4-Inch Dia glass
  • 9-15/16-Inch lantern

Overview

Progress Lighting Meridian Collection Outdoor traditional post lantern has die-cast aluminum construction with textured black painted finish for long-life durability. It features decorative shepherd hooks, acanthus cast arms, candelabra socket and clear seeded glass urn shade. This post lantern supports up to 3 60-Watt incandescent lamps. It operates at a voltage rating of 120-Volts and power rating of 180-Watts. It is suitable for wet locations. The post lantern is cCSAus listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
180 Watt
Style
Traditional/Formal
Collection
Meridian
Voltage Rating
120 Volt
Socket Type
Candelabra
Shape
No
Lamp Included
No
UNSPSC
39111612
Lamp Type/Designation
(3) 60 Watt Incandescent
Shade Type
Clear Seeded Glass Urn
Standards
cCSAus Certified
GTIN
00785247122967
Number of Lamps
3.0000
RoHS Flag
Contact manufacturer
Country Of Origin
China
Energy Star Flag
No
sku
33189
Mounting
Post Top/Fitter
UPC
78524712296
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P5420-31
Lamp Wattage
60 Watt
Item Name
Post Lantern
Finish
Textured Black Painted
Dimmable
No
Dimensions
12 Inch Dia x 25-7/8 Inch Height
Construction
Die Cast Aluminum
Brand Name
Progress Lighting
Degree of Protection
No
Hazardous Materials Code
B
Is Not Returnable
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.