Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P5402-31 1-Light Post Lantern 100-Watt 120-Volt Textured Black Powder Coated Fairview

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P5402-31 1-Light Post Lantern 100-Watt 120-Volt Textured Black Powder Coated Fairview

SKU: 127386
Progress Lighting Fairview Collection Contemporary/soft style post lantern in textured black finish, features steel construction and etched glass shade. This post lantern accommodates one 100-Watt incandescent lamp that has porcelain medium based socket. Lamp has voltage rating of 120-Volts. It measures 10-1/2-Inch x 18-1/4-Inch. This post lantern with 6-Inch long lead wire, features post-top fitter for 3-Inch post/pedestal mounting. It is suitable for outdoor lighting. Lantern cCSAus certified.
  • Has porcelain socket
  • Electrical- Prewired, 6-Inch of wire supplied
  • Voltage rating of 120-Volts

Overview

Progress Lighting Fairview Collection Contemporary/soft style post lantern in textured black finish, features steel construction and etched glass shade. This post lantern accommodates one 100-Watt incandescent lamp that has porcelain medium based socket. Lamp has voltage rating of 120-Volts. It measures 10-1/2-Inch x 18-1/4-Inch. This post lantern with 6-Inch long lead wire, features post-top fitter for 3-Inch post/pedestal mounting. It is suitable for outdoor lighting. Lantern cCSAus certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Standards
cCSAus Certified
Socket Type
Medium
sku
127386
Country Of Origin
China
Degree of Protection
No
Dimensions
10-1/2 Inch Width x 18-1/4 Inch Height
Shade Type
Etched Glass
Construction
Steel
Shape
No
Shade Size
8-9/16 Inch Top x 3-3/4 Inch Bottom x 7-1/4 Inch Height
Collection
Fairview
Style
Contemporary/Soft
Brand Name
Progress Lighting
RoHS Flag
Contact manufacturer
Dimmable
No
Number of Lamps
1.0000
Lamp Wattage
100 Watt
Lamp Type/Designation
(1) 100 Watt Incandescent
Lamp Included
No
Item Name
Post Lantern
Finish
Textured Black Powder Coated
GTIN
00785247146673
UNSPSC
39111612
Mounting
Post Top Fitter For 3 Inch Post/Pedestal
UPC
78524714667
Energy Star Flag
No
Voltage Rating
120 Volt
Manufacturer Part Number
P5402-31
Manufacturer Name
Progress Lighting
Hazardous Materials Code
B

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.