Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P5391-20PC Steel Outdoor Post 120 Volt 3 Inch x 84 Inch Antique Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P5391-20PC Steel Outdoor Post 120 Volt 3 Inch x 84 Inch Antique Bronze

SKU: 281095
Progress Lighting Utilitarian/commodity style outdoor post has steel and aluminum construction with antique bronze finish for long-life durability. This in-ground mountable post includes ladder rest and photocell to turn the light on at dusk and off at dawn. It operates at a voltage rating of 120 Volts and accepts any single lantern for a 3-Inch post.
  • Recommended setting post in a concrete fill
  • 6-Inch long lead wire
  • Comes in utilitarian/commodity style

Overview

Progress Lighting Utilitarian/commodity style outdoor post has steel and aluminum construction with antique bronze finish for long-life durability. This in-ground mountable post includes ladder rest and photocell to turn the light on at dusk and off at dawn. It operates at a voltage rating of 120 Volts and accepts any single lantern for a 3-Inch post.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
No
Finish
No
Bulb Shape
No
Bulb Base Group
No
Bulb Overall Shape
No
Start Type
No
Color Temperature
No
Bulb Base
No
GTIN
00785247177813
UNSPSC
39111616
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
P5391-20PC
Manufacturer Name
Progress Lighting
UPC
78524717781
sku
281095
Color/Finish
Antique Bronze
Dimensions
3 Inch Width x 84 Inch Height
Brand Name
Progress Lighting
Includes
Ladder Rest, Photocell
Item Name
Outdoor Post
Material
Steel
Mounting
In-Ground
Socket Type
No
Style
Utilitarian/Commodity
Voltage Rating
120 Volt
Is Not Returnable
No
Hazardous Materials Code
B

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.