Progress Lighting P5270-09 1-Light Pendant Fixture 100-Watt 120-Volt 6-Inch Brushed Nickel Joy

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P5270-09 1-Light Pendant Fixture 100-Watt 120-Volt 6-Inch Brushed Nickel Joy

SKU: 132089
Progress Lighting Joy Collection 1-Light pendant in brushed nickel finish, features high-strength steel construction. Etched white fluted glass shade brings elegance to home. This contemporary/soft style pendant uses one 100-Watt incandescent lamp. Medium ceramic socket lamp has voltage rating of 120-Volts. It measures 6-Inch x 7-1/8-Inch. This ceiling chain/stem mountable pendant comes with 10-ft lead wire for hassle-free installation. It is ideal for kitchen lighting and/or bar lighting. Pendant is UL/cUL dry location listed.
  • Graceful arcing forms of metal arms and linear elements
  • Co-ordinating fixtures from this collection
  • Mounting strap for outlet box included

Overview

Progress Lighting Joy Collection 1-Light pendant in brushed nickel finish, features high-strength steel construction. Etched white fluted glass shade brings elegance to home. This contemporary/soft style pendant uses one 100-Watt incandescent lamp. Medium ceramic socket lamp has voltage rating of 120-Volts. It measures 6-Inch x 7-1/8-Inch. This ceiling chain/stem mountable pendant comes with 10-ft lead wire for hassle-free installation. It is ideal for kitchen lighting and/or bar lighting. Pendant is UL/cUL dry location listed.

Specifications

Color Temperature
No
Light Color
No
Start Type
No
Standards
UL Listed, cUL Certified
Shade Type
Etched White Fluted Glass
Shade Size
6 Inch Dia x 5 Inch Height
Lamp Type/Designation
(1) 100 Watt Incandescent
UNSPSC
39111522
Lamp Included
No
Fixture Wattage
100 Watt
Collection
Joy
Voltage Rating
120 Volt
GTIN
00785247166152
RoHS Flag
Contact manufacturer
UPC
78524716615
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P5270-09
Energy Star Flag
No
Country Of Origin
China
Item Name
Pendant Fixture
Finish
Brushed Nickel
Style
Contemporary/Soft
Dimmable
No
Dimensions
6 Inch Width x 7-1/8 Inch Height
Degree of Protection
No
Lamp Wattage
100 Watt
Construction
Steel
Mounting
Ceiling/Stem
Number of Lamps
1.0000
Shape
No
Socket Type
Medium
Brand Name
Progress Lighting
RFA Files Link

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.