Progress Lighting P5265-31 1-Light Landscape Dome Path Light 100-Watt 120-Volt AC Black Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P5265-31 1-Light Landscape Dome Path Light 100-Watt 120-Volt AC Black Powder Coated

SKU: 113098
Progress Lighting Landscape dome path light in black powder-coated finish, features die-cast aluminum construction. It features white inner-lined shade that brings elegance to the home. This modern style path light uses one 100-Watt incandescent lamp. The medium porcelain socket lamp has voltage rating of 120-Volts. It has 23-Inch stem length. This path light has a dimension of 9-Inch Dia x 27-1/2-Inch. It comes with 24-Inch lead wire for hassle-free installation. Path light is UL/cUL listed.
  • Pre-wired path light comes in powder-coated finish
  • Wet location rated
  • Comes with 1 year warranty

Overview

Progress Lighting Landscape dome path light in black powder-coated finish, features die-cast aluminum construction. It features white inner-lined shade that brings elegance to the home. This modern style path light uses one 100-Watt incandescent lamp. The medium porcelain socket lamp has voltage rating of 120-Volts. It has 23-Inch stem length. This path light has a dimension of 9-Inch Dia x 27-1/2-Inch. It comes with 24-Inch lead wire for hassle-free installation. Path light is UL/cUL listed.

Specifications

Chain/Stem Length
23 Inch Stem
Shape
No
Voltage Rating
120 Volt AC
Style
Modern
Socket Type
Medium Porcelain
Fixture Wattage
100 Watt
Number of Lamps
1.0000
Lamp Included
No
Lamp Type/Designation
(1) 100 Watt Incandescent
Shade Type
White Inner Lined
Standards
UL/cUL Listed
GTIN
00785247526512
UNSPSC
39111605
RoHS Flag
Contact manufacturer
Country Of Origin
China
Energy Star Flag
No
Construction
Die Cast Aluminum
Manufacturer Part Number
P5265-31
Manufacturer Name
Progress Lighting
UPC
78524752651
Mounting
1/2 Inch NPS Threaded
Finish
Black Powder Coated
Lamp Wattage
100 Watt
Item Name
Landscape Dome Path Light
Dimmable
No
Dimensions
9 Inch Dia x 27-1/2 Inch Height
Degree of Protection
No
Brand Name
Progress Lighting

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.