Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P5207-30 2-Light Functional Flood Lighting 150-Watt 120-Volt 13-Inch White Painted

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P5207-30 2-Light Functional Flood Lighting 150-Watt 120-Volt 13-Inch White Painted

SKU: 42927
Progress Lighting Par Lampholder Collection 2-Light functional floodlight in white painted finish, features aluminum construction. This utilitarian/commodity style light uses two 150-Watt halogen lamps. Medium porcelain socket lamp has voltage rating of 120-Volts. It measures 13-Inch x 4-3/4-Inch x 5-3/4-Inch. This wall mountable light comes with 6-Inch lead wire for hassle-free installation. It is ideal for outdoor lighting. Light is UL/cUL wet location listed.
  • Mounting - 4-13/16-Inch die
  • Power rating of 300-Watts
  • Has white painted finish

Overview

Progress Lighting Par Lampholder Collection 2-Light functional floodlight in white painted finish, features aluminum construction. This utilitarian/commodity style light uses two 150-Watt halogen lamps. Medium porcelain socket lamp has voltage rating of 120-Volts. It measures 13-Inch x 4-3/4-Inch x 5-3/4-Inch. This wall mountable light comes with 6-Inch lead wire for hassle-free installation. It is ideal for outdoor lighting. Light is UL/cUL wet location listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
300 Watt
Style
Utilitarian/Commodity
Voltage Rating
120 Volt
Socket Type
Medium
Shape
No
Lamp Included
No
UNSPSC
39111611
Lamp Type/Designation
(2) 150 Watt PAR38 Halogen
Shade Type
No
Standards
UL Listed, cUL Certified
GTIN
00785247520718
Number of Lamps
2.0000
RoHS Flag
Contact manufacturer
Country Of Origin
China
Energy Star Flag
No
sku
42927
Mounting
Wall
UPC
78524752071
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P5207-30
Lamp Wattage
150 Watt
Item Name
Functional Flood Lighting
Finish
White Painted
Dimmable
No
Dimensions
13 Inch Length x 4-3/4 Inch Width x 5-3/4 Inch Height
Construction
Aluminum
Brand Name
Progress Lighting
Degree of Protection
No
Hazardous Materials Code
B
Is Not Returnable
No
Eclipse Keywords Numeric
520730

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.