Progress Lighting P5188-09 1-Light Pendant Fixture 100-Watt 120-Volt 12-1/8-Inch Brushed Nickel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P5188-09 1-Light Pendant Fixture 100-Watt 120-Volt 12-1/8-Inch Brushed Nickel

SKU: 132768
Progress Lighting Fresnel Lens Collection 1-Light pendant in brushed nickel finish, features high-strength steel construction. The fresnel glass lens shade of this pendant brings elegance to home. This traditional/classic style pendant uses one 100-Watt incandescent lamp. Medium porcelain socket lamp has voltage rating of 120-Volts. It measures 12-1/8-Inch x 10-1/2-Inch. Ceiling stem mountable pendant comes with 10-ft lead wire for hassle-free installation. It is ideal for kitchen lighting and/or bar lighting. Pendant is UL/cUL listed.
  • Antique inspired
  • Industrial roots
  • Mounting strap for outlet box included

Overview

Progress Lighting Fresnel Lens Collection 1-Light pendant in brushed nickel finish, features high-strength steel construction. The fresnel glass lens shade of this pendant brings elegance to home. This traditional/classic style pendant uses one 100-Watt incandescent lamp. Medium porcelain socket lamp has voltage rating of 120-Volts. It measures 12-1/8-Inch x 10-1/2-Inch. Ceiling stem mountable pendant comes with 10-ft lead wire for hassle-free installation. It is ideal for kitchen lighting and/or bar lighting. Pendant is UL/cUL listed.

Specifications

Start Type
No
Color Temperature
No
Light Color
No
Lamp Type/Designation
(1) 100 Watt Incandescent
Lamp Included
No
Fixture Wattage
100 Watt
Shade Size
10-1/16 Inch Dia
Voltage Rating
120 Volt
Style
Classic/Traditional
Socket Type
Medium
Shape
No
Shade Type
Fresnel Glass
UPC
78524716398
Manufacturer Part Number
P5188-09
Number of Lamps
1.0000
Manufacturer Name
Progress Lighting
Mounting
Ceiling/Stem
RoHS Flag
Contact manufacturer
UNSPSC
39111522
GTIN
00785247163984
Standards
UL Listed, cUL Certified
Finish
Brushed Nickel
Item Name
Pendant Fixture
Brand Name
Progress Lighting
Country Of Origin
China
Energy Star Flag
No
Lamp Wattage
100 Watt
Dimmable
No
Dimensions
12-1/8 Inch Width x 10-1/2 Inch Height
Degree of Protection
No
Construction
Steel

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.