Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P5153-09 1-Light Mini Pendant Fixture 100-Watt 120-Volt 7-1/2-Inch Brushed Nickel Torino

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P5153-09 1-Light Mini Pendant Fixture 100-Watt 120-Volt 7-1/2-Inch Brushed Nickel Torino

SKU: 124852
Progress Lighting Torino Collection 1-Light mini pendant in brushed nickel finish, features high-strength steel construction. Etched white glass bell shaped shade brings elegance to home. This traditional/casual style pendant uses one 100-Watt incandescent lamp. Medium socket lamp has voltage rating of 120-Volts. It measures 7-1/2-Inch x 11-Inch. Ceiling stem mountable pendant comes with 10-ft lead wire for hassle-free installation. It is ideal for kitchen lighting and/or bar lighting. Pendant is UL/cUL dry location listed.
  • Includes mounting strap for outlet box
  • Lead wire length of 10-ft
  • Comes in brushed nickel finish

Overview

Progress Lighting Torino Collection 1-Light mini pendant in brushed nickel finish, features high-strength steel construction. Etched white glass bell shaped shade brings elegance to home. This traditional/casual style pendant uses one 100-Watt incandescent lamp. Medium socket lamp has voltage rating of 120-Volts. It measures 7-1/2-Inch x 11-Inch. Ceiling stem mountable pendant comes with 10-ft lead wire for hassle-free installation. It is ideal for kitchen lighting and/or bar lighting. Pendant is UL/cUL dry location listed.

Specifications

Color Temperature
No
Light Color
No
Start Type
No
Lamp Included
No
Style
Traditional/Casual
Voltage Rating
120 Volt
Collection
Torino
Fixture Wattage
100 Watt
Lamp Type/Designation
(1) 100 Watt Incandescent
Shape
No
Shade Size
7 Inch Dia x 4-1/2 Inch Height
Shade Type
Etched White Bell Shaped Glass
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39111522
GTIN
00785247155255
Socket Type
Medium
Brand Name
Progress Lighting
Construction
Steel
Degree of Protection
No
UPC
78524715525
Dimensions
7-1/2 Inch Width x 11 Inch Height
Dimmable
No
Finish
Brushed Nickel
Number of Lamps
1.0000
Mounting
Ceiling/Stem
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P5153-09
Lamp Wattage
100 Watt
Item Name
Mini Pendant Fixture
Standards
UL Listed, cUL Certified
Is PFA Discontinued
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.