Progress Lighting P5139-09 1-Light Ceiling Mount Mini Pendant Light 100-Watt 120-Volt AC Brushed Nickel Cantata

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P5139-09 1-Light Ceiling Mount Mini Pendant Light 100-Watt 120-Volt AC Brushed Nickel Cantata

SKU: 373100
Progress Lighting Cantata Collection Mini pendant light in gray color, has steel construction for added strength and durability. It includes mounting strap for outlet box and two 12-Inch, two 15-Inch stems. The light in brushed nickel finish, is ceiling mountable. It features an etched outside, painted white inside glass shade. It can accommodate one 100-Watt incandescent lamp. The medium ceramic socket light measures 4-1/2-Inch Dia x 7-1/4-Inch. It has a voltage rating of 120-Volts AC. Mini pendant light is UL/cUL dry location listed.
  • Has cylindrical and flat bobeche to secure glass
  • Has a curved frame that supports glass shade for pleasing illumination
  • Canopy covers a standard 4-Inch hexagonal recessed outlet box
  • Has an overall height of 64-inches with stem
  • Suitable for use in dry locations

Overview

Progress Lighting Cantata Collection Mini pendant light in gray color, has steel construction for added strength and durability. It includes mounting strap for outlet box and two 12-Inch, two 15-Inch stems. The light in brushed nickel finish, is ceiling mountable. It features an etched outside, painted white inside glass shade. It can accommodate one 100-Watt incandescent lamp. The medium ceramic socket light measures 4-1/2-Inch Dia x 7-1/4-Inch. It has a voltage rating of 120-Volts AC. Mini pendant light is UL/cUL dry location listed.

Specifications

Start Type
No
Color Temperature
No
Light Color
No
Lamp Type/Designation
(1) 100 Watt Incandescent
Lamp Included
No
Fixture Wattage
100 Watt
Shade Size
4-1/2 Inch Dia x 5-1/2 Inch Height
Chain/Stem Length
12 Inch, 15 Inch Stem
Voltage Rating
120 Volt AC
Socket Type
Medium Ceramic
Shape
No
Shade Type
Etched Outside, Painted White Inside Glass
UPC
78524718120
Manufacturer Part Number
P5139-09
Number of Lamps
1.0000
Manufacturer Name
Progress Lighting
Mounting
Ceiling
RoHS Flag
Contact manufacturer
UNSPSC
39111525
GTIN
00785247181209
Standards
UL Listed, cUL Certified, Dry Location Rated
Finish
Brushed Nickel
Item Name
Mini Pendant Light
Brand Name
Progress Lighting
Country Of Origin
China
Color
Gray
Energy Star Flag
No
Collection
Cantata
Lamp Wattage
100 Watt
Includes
Mounting Strap for Outlet Box, (2) 12 Inch, (2) 15 Inch Stem
Dimmable
No
Dimensions
4-1/2 Inch Dia x 7-1/4 Inch Height
Degree of Protection
No
Construction
Steel

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.