Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P5114-09 1-Light Ceiling Fixture 120-Volt 100-Watt Brushed Nickel Orbitz

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P5114-09 1-Light Ceiling Fixture 120-Volt 100-Watt Brushed Nickel Orbitz

SKU: 194041
Progress Lighting Orbitz Collection Ceiling fixture in brushed nickel finish, has opal etched glass shade for an attractive and graceful look. It supports (1) 100-Watt incandescent lamp for energy efficiency, superior color rendering and long life. The canopy covers a standard 4-Inch hexagonal recessed outlet box and it includes mounting strap and 6-ft 9-gauge chain. It is suitable for kitchen lighting and/or bar lighting. Ceiling fixture is UL-CUL dry location listed.
  • Comes in traditional/classic style
  • Has a fixture wattage of 100-Watts
  • For kitchen lighting and/or bar lighting

Overview

Progress Lighting Orbitz Collection Ceiling fixture in brushed nickel finish, has opal etched glass shade for an attractive and graceful look. It supports (1) 100-Watt incandescent lamp for energy efficiency, superior color rendering and long life. The canopy covers a standard 4-Inch hexagonal recessed outlet box and it includes mounting strap and 6-ft 9-gauge chain. It is suitable for kitchen lighting and/or bar lighting. Ceiling fixture is UL-CUL dry location listed.

Specifications

Color Temperature
No
Light Color
No
Start Type
No
Standards
UL/cUL Listed for Dry Location
Shade Type
Opal Etched Glass
Shade Size
4 Inch Dia x 5-7/8 Inch Height
Lamp Type/Designation
(1) 100 Watt Incandescent
UNSPSC
39111525
Lamp Included
No
Collection
Orbitz
Chain/Stem Length
6 Inch, 12 Inch
Voltage Rating
120 Volt
GTIN
00785247168828
RoHS Flag
Contact manufacturer
UPC
78524716882
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P5114-09
Energy Star Flag
No
Country Of Origin
China
Item Name
Ceiling Fixture
Includes
(1) 6 Inch, (4) 12 Inch Stem and (6) Links of Chain
Finish
Brushed Nickel
Style
Traditional/Classic
Dimmable
No
Dimensions
4 Inch Dia x 7-3/4 Inch Height
Degree of Protection
No
Lamp Wattage
100 Watt
Construction
Steel
Mounting
Ceiling/Mini-Pendant
Number of Lamps
1.0000
Shape
No
Socket Type
Medium
Brand Name
Progress Lighting
Warranty Files Link
Category Level Three Search
Decorative Lighting
Category Level Two Search
Indoor Fixtures
Category Level One Search
Lighting
Leaf Node Search
Decorative Lighting
Is PFA Discontinued
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.