Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P5108-09 1-Light Mini Pendant Fixture 100-Watt 120-Volt 4-Inch Brushed Nickel Wisten

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P5108-09 1-Light Mini Pendant Fixture 100-Watt 120-Volt 4-Inch Brushed Nickel Wisten

SKU: 122119
Progress Lighting Wisten Collection 1-Light mini pendant in brushed nickel finish, features high-strength steel construction. Etched glass tulip shaped shade brings elegance to home. This contemporary/soft style pendant uses one 100-Watt incandescent lamp. Medium ceramic socket lamp has voltage rating of 120-Volts. It measures 4-Inch x 6-3/4-Inch. Ceiling stem mountable pendant comes with 10-ft lead wire for hassle-free installation. It is ideal for kitchen lighting and/or bar lighting. Pendant is UL/cUL listed.
  • Cool as well as modern design with a casual flair
  • Provides a signature, universal look to any room
  • Mounting strap for outlet box included

Overview

Progress Lighting Wisten Collection 1-Light mini pendant in brushed nickel finish, features high-strength steel construction. Etched glass tulip shaped shade brings elegance to home. This contemporary/soft style pendant uses one 100-Watt incandescent lamp. Medium ceramic socket lamp has voltage rating of 120-Volts. It measures 4-Inch x 6-3/4-Inch. Ceiling stem mountable pendant comes with 10-ft lead wire for hassle-free installation. It is ideal for kitchen lighting and/or bar lighting. Pendant is UL/cUL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Light Color
No
Color Temperature
No
Start Type
No
Shade Type
Tulip Shaped Etched glass
Shade Size
4 Inch Dia x 5-1/4 Inch Height
Lamp Type/Designation
(1) 100 Watt Incandescent
Standards
UL Listed, cUL Certified
Lamp Included
No
Fixture Wattage
100 Watt
Collection
Wisten
Voltage Rating
120 Volt
GTIN
00785247151455
UPC
78524715145
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P5108-09
UNSPSC
39111522
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
Shape
No
Finish
Brushed Nickel
Item Name
Mini Pendant Fixture
Dimmable
No
Dimensions
4 Inch Width x 6-3/4 Inch Height
Degree of Protection
No
Lamp Wattage
100 Watt
Construction
Steel
Mounting
Ceiling/Stem
Style
Contemporary/Soft
Brand Name
Progress Lighting
Socket Type
Medium
Number of Lamps
1.0000
Eclipse Keywords Numeric
30705255

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.