Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P5095-20 1-Light Pendant Fixture 150-Watt 120-Volt 18-Inch Antique Bronze Trinity

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P5095-20 1-Light Pendant Fixture 150-Watt 120-Volt 18-Inch Antique Bronze Trinity

SKU: 132086
Progress Lighting Trinity Collection 1-Light mini pendant in antique bronze finish, features high-strength steel construction. Etched glass shade brings elegance to home. This traditional/casual style pendant uses one 150-Watt incandescent lamp. Medium ceramic socket lamp has voltage rating of 120-Volts. It measures 18-Inch x 9-1/2-Inch. Ceiling chain mountable pendant comes with 15-ft lead wire for hassle-free installation. It is ideal for kitchen lighting and/or bar lighting. Pendant is UL/cUL listed.
  • Sophisticated style for interior design
  • Graceful, soft angles with curving lines
  • Mounting strap for outlet box included

Overview

Progress Lighting Trinity Collection 1-Light mini pendant in antique bronze finish, features high-strength steel construction. Etched glass shade brings elegance to home. This traditional/casual style pendant uses one 150-Watt incandescent lamp. Medium ceramic socket lamp has voltage rating of 120-Volts. It measures 18-Inch x 9-1/2-Inch. Ceiling chain mountable pendant comes with 15-ft lead wire for hassle-free installation. It is ideal for kitchen lighting and/or bar lighting. Pendant is UL/cUL listed.

Specifications

Color Temperature
No
Light Color
No
Start Type
No
Lamp Included
No
Style
Traditional/Casual
Voltage Rating
120 Volt
Collection
Trinity
Fixture Wattage
150 Watt
Lamp Type/Designation
(1) 150 Watt Incandescent
Shape
No
Shade Type
Etched Glass
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39111522
GTIN
00785247136827
Socket Type
Medium
Brand Name
Progress Lighting
Construction
Steel
Degree of Protection
No
UPC
78524713682
Dimensions
18 Inch Width x 9-1/2 Inch Height
Dimmable
No
Finish
Antique Bronze
Number of Lamps
1.0000
Mounting
Ceiling
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P5095-20
Lamp Wattage
150 Watt
Item Name
Pendant Fixture
Standards
UL Listed, cUL Certified
RFA Files Link

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.