Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P5094-09 1-Light Pendant Fixture 150-Watt 120-Volt 16-Inch Brushed Nickel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P5094-09 1-Light Pendant Fixture 150-Watt 120-Volt 16-Inch Brushed Nickel

SKU: 114337
Progress Lighting Metal Shade Collection 1-Light pendant in brushed nickel finish, features high-strength steel construction. Spun metal shade brings elegance to home. This traditional/casual style pendant uses one 150-Watt incandescent lamp. Medium ceramic socket lamp has voltage rating of 120-Volts. It measures 16-Inch x 7-1/2-Inch. This ceiling cord mountable pendant comes with 10-ft lead wire for hassle-free installation. It is ideal for kitchen lighting and/or bar lighting. Pendant is UL/cUL listed.
  • Gloss white inside shade for reflectivity
  • Mounting strap for outlet box included
  • Comes in brushed nickel finish

Overview

Progress Lighting Metal Shade Collection 1-Light pendant in brushed nickel finish, features high-strength steel construction. Spun metal shade brings elegance to home. This traditional/casual style pendant uses one 150-Watt incandescent lamp. Medium ceramic socket lamp has voltage rating of 120-Volts. It measures 16-Inch x 7-1/2-Inch. This ceiling cord mountable pendant comes with 10-ft lead wire for hassle-free installation. It is ideal for kitchen lighting and/or bar lighting. Pendant is UL/cUL listed.

Specifications

Light Color
No
Color Temperature
No
Start Type
No
Shade Type
Spun Metal
Lamp Type/Designation
(1) 150 Watt Incandescent
Standards
UL Listed, cUL Certified
Lamp Included
No
Fixture Wattage
150 Watt
Voltage Rating
120 Volt
GTIN
00785247172962
UPC
78524717296
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P5094-09
UNSPSC
39111525
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
Shape
No
Finish
Brushed Nickel
Item Name
Pendant Fixture
Dimmable
No
Dimensions
16 Inch Width x 7-1/2 Inch Height
Degree of Protection
No
Lamp Wattage
150 Watt
Construction
Steel
Mounting
Ceiling
Style
Traditional/Casual
Brand Name
Progress Lighting
Socket Type
Medium
Number of Lamps
1.0000

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.