Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P5070-104 1-Light Pendant Fixture 100-Watt 120-Volt Polished Nickel Penn

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P5070-104 1-Light Pendant Fixture 100-Watt 120-Volt Polished Nickel Penn

SKU: 451959
Progress Lighting Penn Collection Traditional casual pendant fixture features polished nickel finish. The 9-13/16-Inch Dia x 10-1/16-Inch clear glass globe shade brings elegance to home. This pendant fixture accommodates one 100-Watt A26 incandescent lamp. E26 medium porcelain socket lamp has voltage rating of 120-Volts. It firmly attaches to ceiling through 5-1/8-Inch Dia x 7/8-Inch backplate. It is suitable for dry locations. It includes 180-Inch copper tinned wire, mounting strap for outlet box, (1) 6-Inch and (4) 12-Inch stem. Pendant fixture is UL/cUL listed.
  • Features clear glass globe shade
  • Gives a modern vintage electric look
  • Suitable for dry locations

Overview

Progress Lighting Penn Collection Traditional casual pendant fixture features polished nickel finish. The 9-13/16-Inch Dia x 10-1/16-Inch clear glass globe shade brings elegance to home. This pendant fixture accommodates one 100-Watt A26 incandescent lamp. E26 medium porcelain socket lamp has voltage rating of 120-Volts. It firmly attaches to ceiling through 5-1/8-Inch Dia x 7/8-Inch backplate. It is suitable for dry locations. It includes 180-Inch copper tinned wire, mounting strap for outlet box, (1) 6-Inch and (4) 12-Inch stem. Pendant fixture is UL/cUL listed.

Specifications

Color Temperature
No
Light Color
No
Start Type
No
Lamp Included
No
Style
Traditional, Casual
Voltage Rating
120 Volt
Base Backplate
5-1/8 Inch Dia x 7/8 Inch Depth
Chain/Stem Length
(1) 6 Inch, (4) 12 Inch
Collection
Penn
Fixture Wattage
100 Watt
Lamp Type/Designation
A26 Incandescent
Shape
No
Shade Size
9-13/16 Inch Dia x 10-1/16 Inch Height
Shade Type
Clear Glass Globe
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39111525
GTIN
00785247187867
Socket Type
E26 Medium Porcelain
Brand Name
Progress Lighting
Construction
Steel
Degree of Protection
No
UPC
78524718786
Dimensions
9-3/4 Inch Dia x 12-3/4 Inch Height
Dimmable
No
Environmental Conditions
Dry Location Rated
Finish
Polished Nickel
Number of Lamps
1.0000
Mounting
Ceiling
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P5070-104
Lamp Wattage
100 Watt
Item Name
Pendant Fixture
Includes
180 Inch Copper Tinned Wire, Mounting Strap For Outlet Box, (1) 6 Inch and (4) 12 Inch Stem
Standards
UL-cUL Listed

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.