Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P5042-09 1-Light Ceiling Mount Pendant Fixture 100-Watt Brushed Nickel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P5042-09 1-Light Ceiling Mount Pendant Fixture 100-Watt Brushed Nickel

SKU: 1097
Progress Lighting Contemporary/soft pendant fixture in brushed nickel finish, features steel construction. Etched glass cone shade brings elegance to your interior. Fixture accommodates one 100-Watt medium incandescent lamp. It measures 6-Inch x 8-Inch. Ceiling chain mountable fixture with 12-/15-Inch stem, has 10-ft lead wire for hassle-free installation. It is suitable to use as kitchen lighting and/or bar lighting. Pendant fixture is UL/cUL dry location listed.
  • Sleek one light stem-hung mini-pendant
  • Etched glass shade
  • Brushed nickel finish enhances aesthetic look

Overview

Progress Lighting Contemporary/soft pendant fixture in brushed nickel finish, features steel construction. Etched glass cone shade brings elegance to your interior. Fixture accommodates one 100-Watt medium incandescent lamp. It measures 6-Inch x 8-Inch. Ceiling chain mountable fixture with 12-/15-Inch stem, has 10-ft lead wire for hassle-free installation. It is suitable to use as kitchen lighting and/or bar lighting. Pendant fixture is UL/cUL dry location listed.

Specifications

Color Temperature
No
Light Color
No
Start Type
No
Lamp Included
No
Style
Contemporary/Soft
Fixture Wattage
100 Watt
Lamp Type/Designation
(1) 100 Watt Incandescent
Shape
No
Shade Size
6 Inch Dia x 4-5/16 Inch Height
Shade Type
Etched Glass Cone Shaped Bowl
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39111522
GTIN
00785247111541
Socket Type
Medium
Brand Name
Progress Lighting
Construction
Steel
Degree of Protection
No
UPC
78524711154
Dimensions
6 Inch Width x 8 Inch Height
Dimmable
No
Finish
Brushed Nickel
Number of Lamps
1.0000
Mounting
Ceiling
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P5042-09
Lamp Wattage
100 Watt
Item Name
Pendant Fixture
Includes
(2) 12 Inch, (2) 15 Inch Stem
Standards
UL/cUL Listed, Dry Location Listed
Is PFA Discontinued
Yes

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.