Tour  

Progress Lighting P5002-88 1-Light Mini Pendant Fixture 100-Watt 120-Volt 4-3/4-Inch Heirloom Riverside

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P5002-88 1-Light Mini Pendant Fixture 100-Watt 120-Volt 4-3/4-Inch Heirloom Riverside

SKU: 100373
Progress Lighting Riverside Collection 1-Light mini pendant in heirloom finish, features high-strength steel construction. The etched light topaz glass shade of this pendant brings elegance to home. This traditional/casual style pendant uses one 100-Watt incandescent lamp. Medium ceramic socket lamp has voltage rating of 120-Volts. It measures 4-3/4-Inch x 7-3/4-Inch. Ceiling stem mountable pendant comes with 78-3/4-Inch lead wire for hassle-free installation. It is ideal for kitchen lighting and/or bar lighting. Pendant is UL/cUL dry location listed.
  • Linear strut design to make a bold fashion statement
  • Topaz tint provides neat look
  • Mounting strap for outlet box included

Overview

Progress Lighting Riverside Collection 1-Light mini pendant in heirloom finish, features high-strength steel construction. The etched light topaz glass shade of this pendant brings elegance to home. This traditional/casual style pendant uses one 100-Watt incandescent lamp. Medium ceramic socket lamp has voltage rating of 120-Volts. It measures 4-3/4-Inch x 7-3/4-Inch. Ceiling stem mountable pendant comes with 78-3/4-Inch lead wire for hassle-free installation. It is ideal for kitchen lighting and/or bar lighting. Pendant is UL/cUL dry location listed.

Specifications

Color Temperature
No
Light Color
No
Start Type
No
Standards
UL Listed, cUL Certified
Shade Type
Etched Light Topaz Glass
Lamp Type/Designation
(1) 100 Watt Incandescent
UNSPSC
39111521
Lamp Included
No
Fixture Wattage
100 Watt
Collection
Riverside
Voltage Rating
120 Volt
UPC
78524712590
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P5002-88
Energy Star Flag
No
Item Name
Mini Pendant Fixture
Finish
Heirloom
Style
Traditional/Casual
Dimmable
No
Dimensions
4-3/4 Inch Width x 7-3/4 Inch Height
Degree of Protection
No
Lamp Wattage
100 Watt
Construction
Steel
Mounting
Ceiling/Stem
Number of Lamps
1.0000
Shape
No
Socket Type
Medium
Brand Name
Progress Lighting

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.