Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P4961-30 2-Light Ceiling Fixture 60-Watt 120-Volt White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P4961-30 2-Light Ceiling Fixture 60-Watt 120-Volt White

SKU: 2726
Progress Lighting Square Glass Collection 2-Light ceiling fixture in white finish, features high-strength steel construction. White square glass shade brings elegance to home. This contemporary/modern style fixture uses two 60-Watt incandescent lamps. Medium porcelain socket lamp has voltage rating of 120-Volts. It measures 12-Inch x 5-1/2-Inch. Ceiling semi-flush mountable fixture comes with 6-Inch lead wire for hassle-free installation. It is ideal for bathroom lighting and/or bedroom lighting. Fixture is UL/cUL dry location listed.
  • Modern feel
  • Mounting strap for outlet box included
  • Comes in white finish

Overview

Progress Lighting Square Glass Collection 2-Light ceiling fixture in white finish, features high-strength steel construction. White square glass shade brings elegance to home. This contemporary/modern style fixture uses two 60-Watt incandescent lamps. Medium porcelain socket lamp has voltage rating of 120-Volts. It measures 12-Inch x 5-1/2-Inch. Ceiling semi-flush mountable fixture comes with 6-Inch lead wire for hassle-free installation. It is ideal for bathroom lighting and/or bedroom lighting. Fixture is UL/cUL dry location listed.

Specifications

Color Temperature
No
Light Color
No
Start Type
No
Lamp Included
No
Style
Contemporary/Modern
Voltage Rating
120 Volt
Fixture Wattage
120 Watt
Lamp Type/Designation
(2) 60 Watt Incandescent
Shape
No
Shade Type
White Square Glass
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39111521
GTIN
00785247496105
Socket Type
Medium
Brand Name
Progress Lighting
Construction
Steel
Degree of Protection
No
UPC
78524749610
Dimensions
12 Inch Width x 5-1/2 Inch Height
Dimmable
No
Finish
White
Number of Lamps
2.0000
Mounting
Ceiling/Semi-Flush
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P4961-30
Lamp Wattage
60 Watt
Item Name
Ceiling Fixture
Standards
UL Listed, cUL Certified
Eclipse Keywords Numeric
496130

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.