Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P4805-72 5-Light Chandelier 40-Watt 120-Volt Cognac Flourish

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P4805-72 5-Light Chandelier 40-Watt 120-Volt Cognac Flourish

SKU: 424789
Progress Lighting Flourish Collection Chandelier uses five 40-Watt incandescent lamps. Candelabra socket lamp has voltage rating of 120-Volts. This traditional/formal chandelier has cognac finish and steel construction. Autumn linen with clear/champagne artisanal glass drops shade of this chandelier brings elegance to the home. This chandelier has 6-ft long chain/stem and 15-ft lead wire for hassle-free installation. It is ideal for dining room lighting and/or great room lighting. Chandelier is UL/cUL dry location listed.
  • Artisanal glass
  • Clear geometric glass shapes mix with small beads and larger pendants
  • Rich and smoky coloration
  • Electrical- Prewired, 15-ft of wire supplied
  • Contains mounting strap for outlet box

Overview

Progress Lighting Flourish Collection Chandelier uses five 40-Watt incandescent lamps. Candelabra socket lamp has voltage rating of 120-Volts. This traditional/formal chandelier has cognac finish and steel construction. Autumn linen with clear/champagne artisanal glass drops shade of this chandelier brings elegance to the home. This chandelier has 6-ft long chain/stem and 15-ft lead wire for hassle-free installation. It is ideal for dining room lighting and/or great room lighting. Chandelier is UL/cUL dry location listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Bulb Base Group
No
Light Color
No
Start Type
No
Bulb Base
No
Color Temperature
No
Shade Size
4-1/8 Inch Dia x 4-1/8 Inch Height x 5-5/8 Inch Height x 7-11/16 Inch Height
Brand Name
Progress Lighting
Shade Type
Autumn Linen Shade and Clear/Champagne Artisanal Glass Drops
GTIN
00785247189137
Lamp Type/Designation
(5) 40 Watt Incandescent
Lamp Included
No
Fixture Wattage
200 Watt
Collection
Flourish
Chain/Stem Length
6 ft
Standards
UL Listed, cUL Certified
RoHS Flag
Contact manufacturer
UNSPSC
39111525
UPC
78524718913
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P4805-72
Voltage Rating
120 Volt
Energy Star Flag
No
Country Of Origin
United States of America
Construction
Steel
Degree of Protection
No
Dimensions
25-7/8 Inch Width x 33-1/4 Inch Height
Dimmable
No
Finish
Cognac
Item Name
Chandelier
Lamp Wattage
40 Watt
Socket Type
Candelabra
Mounting
Ceiling
Style
Traditional/Formal
Shape
No
Number of Lamps
5.0000

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.