Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P4635-20 5-Light Chandelier 60-Watt 120-Volt Antique Bronze Inspire

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P4635-20 5-Light Chandelier 60-Watt 120-Volt Antique Bronze Inspire

SKU: 106511
Progress Lighting Inspire Collection Chandelier uses five 60-Watt incandescent lamps. Candelabra phenolic socket lamp has voltage rating of 120-Volts. This traditional/casual chandelier has antique bronze finish and steel construction. Off-white linen drum shade of this chandelier brings elegance to the home. This chandelier has 6-ft long chain/stem and 10-ft lead wire for hassle-free installation. It is ideal for dining room lighting and/or sitting room lighting. Chandelier is UL/cUL dry location listed.
  • Waving metal arms move evenly throughout the fixture
  • 6-ft of 9-gauge Ceiling chain mount
  • Candelabra phenolic socket
  • Electrical- Prewired, 10-ft of wire supplied
  • Contains mounting strap for outlet box

Overview

Progress Lighting Inspire Collection Chandelier uses five 60-Watt incandescent lamps. Candelabra phenolic socket lamp has voltage rating of 120-Volts. This traditional/casual chandelier has antique bronze finish and steel construction. Off-white linen drum shade of this chandelier brings elegance to the home. This chandelier has 6-ft long chain/stem and 10-ft lead wire for hassle-free installation. It is ideal for dining room lighting and/or sitting room lighting. Chandelier is UL/cUL dry location listed.

Specifications

Color Temperature
No
Bulb Base
No
Bulb Base Group
No
Start Type
No
Light Color
No
Voltage Rating
120 Volt
Shape
No
Style
Traditional/Casual
Socket Type
Candelabra
RoHS Flag
Contact manufacturer
Chain/Stem Length
6 ft
Standards
UL Listed, cUL Certified
Energy Star Flag
No
Country Of Origin
China
UNSPSC
39111525
GTIN
00785247167036
Collection
Inspire
Shade Type
Off-White Linen Drum
Shade Size
5-1/2 Inch Dia x 4-3/4 Inch Height
Lamp Type/Designation
(5) 60 Watt Incandescent
Lamp Included
No
Fixture Wattage
300 Watt
Degree of Protection
No
Number of Lamps
5.0000
Manufacturer Part Number
P4635-20
Manufacturer Name
Progress Lighting
UPC
78524716703
Mounting
Ceiling
Lamp Wattage
60 Watt
Item Name
Chandelier
Finish
Antique Bronze
Dimmable
No
Dimensions
23 Inch Width x 20 Inch Height
Construction
Steel
Brand Name
Progress Lighting
RFA Files Link

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.