Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P4622-20 4-Light Chandelier 100-Watt 120-Volt Antique Bronze Bravo

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P4622-20 4-Light Chandelier 100-Watt 120-Volt Antique Bronze Bravo

SKU: 106519
Progress Lighting Bravo Collection Chandelier uses four 100-Watt incandescent lamps. Medium ceramic socket lamp has voltage rating of 120-Volts. This contemporary/soft chandelier has antique bronze finish and steel construction. Generously scaled umber linen glass shade of this chandelier brings elegance to the home. This chandelier has 6-ft long chain/stem and 12-ft lead wire for hassle-free installation. It is ideal for dining room lighting and/or sitting room lighting. Chandelier is UL/cUL dry location listed.
  • Streaming linear elements compose an exotic ambiance
  • Medium ceramic socket
  • Electrical- Prewired, 12-ft of wire supplied
  • Mounting strap for outlet box included

Overview

Progress Lighting Bravo Collection Chandelier uses four 100-Watt incandescent lamps. Medium ceramic socket lamp has voltage rating of 120-Volts. This contemporary/soft chandelier has antique bronze finish and steel construction. Generously scaled umber linen glass shade of this chandelier brings elegance to the home. This chandelier has 6-ft long chain/stem and 12-ft lead wire for hassle-free installation. It is ideal for dining room lighting and/or sitting room lighting. Chandelier is UL/cUL dry location listed.

Specifications

Color Temperature
No
Bulb Base
No
Bulb Base Group
No
Start Type
No
Light Color
No
Voltage Rating
120 Volt
Shape
No
Style
Contemporary/Soft
Socket Type
Medium
RoHS Flag
Contact manufacturer
Chain/Stem Length
6 ft
Standards
UL Listed, cUL Certified
Energy Star Flag
No
Country Of Origin
China
UNSPSC
39111506
GTIN
00785247166305
Collection
Bravo
Shade Type
Generously Scaled Umber Linen Glass
Shade Size
7-3/16 Inch Dia x 5-3/8 Inch Height
Lamp Type/Designation
(4) 100 Watt Incandescent
Lamp Included
No
Fixture Wattage
400 Watt
Construction
Steel
Number of Lamps
4.0000
Manufacturer Part Number
P4622-20
Manufacturer Name
Progress Lighting
UPC
78524716630
Mounting
Ceiling
Lamp Wattage
100 Watt
Item Name
Chandelier
Finish
Antique Bronze
Dimmable
No
Dimensions
24 Inch Width x 21 Inch Height
Degree of Protection
No
Brand Name
Progress Lighting
RFA Files Link
Is PFA Discontinued
Yes

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.